Tilt Trucks
Most Relevant
Tilt trucks are heavy-duty carts used to collect, transport, and dump bulk materials across industrial and commercial sites. Their molded bodies resist dents and corrosion, while ergonomic handles and casters help reduce strain and keep workflows moving. From warehouses and manufacturing floors to hospitality, healthcare, and sanitation, tilt trucks are suitable for transporting recyclables, food waste, construction debris and more. Some models include reinforced bases, tow bars, or forklift pockets for longer runs and faster loading into compactors or vehicles.
Filters
Capacity
Weight Capacity
Type
Material
Color
Length
Standard Duty Tilt Trucks

Standard tilt trucks support everyday material handling in indoor environments such as janitorial, maintenance, and light industrial areas. With weight capacities between 850-1200 lbs, their seamless, rotational molded bodies are leak-resistant and easy to clean, and swivel casters make it simple to maneuver through tight aisles and doorways.
| Compare | Image | Capacity | Weight Capacity | Caster Type | Type | Color | Brand | Price | Model # | Related Products | ||||
|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
![]() | 1 yd³ | 1000 lbs | (2) Swivel, (2) Rigid | Standard Duty Towable Tilt Truck | Global Industrial | $819.00 | Ships Same Day WB501600 | - | - | - | ||||
![]() | 1/2 yd³ | 850 lbs | (2) Swivel, (2) Rigid | Standard Duty Towable Tilt Truck | Global Industrial | $695.00 | Ships Same Day WB800352 | - | - | - | ||||
![]() | 1/2 yd³ | 825 lbs | - | Standard Duty Tilt Truck | Gray | Toter | $1,045.00 | WBB3239873 | - | - | - | |||
![]() | 1-1/2 yd³ | 1200 lbs | (2) Swivel, (2) Rigid | Standard Duty Towable Tilt Truck | Global Industrial | $1,335.00 | WB615269 | - | - | - | ||||
![]() | 1 yd³ | 850 lbs | - | Standard Duty Tilt Truck | Black | Royal Basket Trucks | $619.00 | WBB3239865 | - | - | - | |||
![]() | 1 yd³ | 850 lbs | (2) Swivel, (2) Rigid | Standard Duty Towable Tilt Truck | Black | Rubbermaid | $945.00 | Ships Same Day WB498402 | - | - | - | |||
![]() | 1/2 yd³ | 850 lbs | - | Standard Duty Tilt Truck | Black | Royal Basket Trucks | $609.00 | WBB3239862 | - | - | - | |||
![]() | 3/4 yd³ | 1000 lbs | (2) Swivel, (2) Rigid | Standard Duty Towable Tilt Truck | Black | Rubbermaid | $999.00 | WB239066 | - | - | - | |||
![]() | 1 yd³ | 1250 lbs | (2) Swivel, (2) Rigid | Standard Duty Tilt Truck | Black | Suncast | $659.00 ea. | WBB3222100 | - | - | - | |||
![]() | 1 yd³ | 850 lbs | - | Standard Duty Tilt Truck | Vestil | $719.00 | WBB3232021 | - | - | - | ||||
Showing 1-10 of 21 results
Heavy Duty Tilt Trucks

Heavy Duty Tilt Trucks have weight capacities between 1250-2000 lbs and feature a seamless polyethylene body secured to a strong tubular steel chassis to withstand high load capacities and transport bulky items. With capacities from 1/2 to 2-1/2 cubic yards, the rubber load wheels and swivel casters provide unit maneuverability and surface protection.
Extra Heavy Duty Tilt Trucks

Extra Heavy Duty Tilt Trucks have impressive weight capacities from 2100 to 2750 lbs. With capacities between 1 and 2-1/2 cubic yards, these trucks include upper and lower steel extended support rails, a steel chassis, and a steel impact nose plate for added strength. The rugged polyethylene build is made for transporting and dumping bulky materials with rubber load wheels and swivel casters.
Light Duty Tilt Trucks

With weight capacities between 450-825 lbs, Light Duty Tilt Trucks can handle industrial waste products efficiently. With a capacity range of 3/4 -1 cubic yards, the durable, seamless polyethylene build of these tilt trucks guarantees no rust, corrosion, or leaks. The ergonomic design of the steer handle provides comfort while in use.
Showing 1-10 of 12 results
Forkliftable & Towable Tilt Trucks

Forkliftable tilt trucks have reinforced channels and molded fork pockets built into the base for safe lifting and transport by forklift. Towable tilt trucks are built for large-scale material movement over longer distances, such as campuses, plants, or outdoor waste routes. Both forkliftable and towable tilt trucks can withstand heavy, frequent loads in demanding applications.
Showing 1-10 of 30 results
Hopper Tilt Trucks

Hopper Tilt Trucks are designed for containing and collecting industrial waste products for disposal. Low profile tilt trucks feature a tapered scoop side for easy use and unloading of waste while steel tilt trucks are ideal for bulkier waste management or sanitation applications. All hopper tilt trucks have an all-welded steel construction with a powder coated finish for corrosion resistance.
Showing 1-10 of 12 results
Powered Tilt Trucks

Powered tilt trucks provide an automated solution for moving bulkier loads of up to 1500 lbs safely, preventing employee strain or injury. These electric tilt trucks go a max speed of 3 mph in forward and reverse directions and feature a propulsion system with automatic braking capabilities. Made with industrial polyethylene, our motorized tilt trucks won’t dent, crack or corrode over time.
Accessories for Tilt Trucks

Tilt truck accessories can elevate your tilt truck experience. Some featured tilt truck accessories include lids, frames, and handles for manual push trucks; chargers and battery packs can boost your powered tilt trucks. Vinyl caddy bags install easy-to-carry cleaning supplies. Find the accessories that are right for you.
Showing 1-10 of 26 results

















