Whynter Compact Upright Freezer With Lock, Solid Door, 2.1 Cu. Ft., Stainless Steel/Black
|
Questions & Answers (0)
Product Description
Ideal for any small space where cold storage is needed, the Whynter 2.1 cu. ft. upright freezer can also be used in the kitchen, offices, garages or basements. The Whynter 2.1 cu. ft. upright freezer features a stainless steel reversible-swing door, adjustable thermostat, two removable shelves and a lock for securing the contents. As an ENERGY STAR rated appliance, this upright freezer will help you keep your energy costs down while providing efficient freezing solutions.
PRICE
$379.95
1
1
Expected on or around 11/05/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17-1/2 in |
| Depth | 20 in |
| Height | 27-1/2 in |
| Weight | 44 lbs |
| Interior Height | 21 in |
| Cord Length | 5 |
| Interior Depth | 16 in |
| Interior Width | 12-1/2 in |
Product Details
| Door Type | Solid |
| Door Swing | Reversible |
| Wattage | 75 W |
| Defrost Type | Manual |
| Number of Shelves | 2 |
| Manufacturers Part Number | CUF-210SS |
| Reversible Door | Yes |
| Brand | Whynter |
| Type | Upright Freezer |
| Shelf Type | Metal |
| Energy Usage | 260 kWh/Year |
| Color | Silver |
| Amperage | 0.88 A |
| Temperature Range | -10 To 2 °F |
| Capacity | 2.1 ft³ |
| Door Material | Metal |
| Number of Doors | 1 |
| Voltage | 115 V |
| Description | Energy Star Upright Freezer With Lock |
| Thermostat Type | Dial |
| Lock Included | Yes |
| Refrigerant Type | R-134a |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ETL, Energy Star |
| Energy Star Certified | Yes |