Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vornado

Model # :WBB3179691

MPN #: FA1-0218-06

Vornado® DC 42" Tower Fan with Remote, 99 Speed, 2641 CFM, 120V, Black

Product Description
OZl42DC raises the bar for tower fans, featuring high-velocity focused airflow with an Energy Smart™ DC Motor. OZl's formidable airflow exits the product at 1550 FPM, providing the whole room circulation experience that you've come to expect from Vornado®. For those who like options, OZl42DC also offers 70° oscillation on-demand. The brushless DC motor is up to 80% more energy-efficient and pairs with 99 variable speeds for precise control. The OZl42DC has touch-capacitive controls, a 1-12-hour auto-off timer, easy-to-clean air inlet grille, remote control and Vornado's® industry-leading 5-year satisfaction guarantee. Oscillation channels legendary Vornado® power and sound quality into the awe-inspiring airflow experience Vornado® enthusiasts have been asking for.

Features:
  • Watts: 55.6
  • Whole Room Circulation
  • Ultra-Quiet Operation
  • 99 (variable )-Speed Touch Controls
  • Remote Control
  • Energy Saving Timer
  • 0-70° Oscillation


PRICE
$159.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width12 in
Height42-3/16 in
Weight10.1 lbs
Cord Length6 ft
Fan Diameter4 in

Product Details

TypeTower Fan
CFM837/1668/2641 CFM
ColorBlack
Number of Speeds99
Hertz60 Hz
Fan TypeTower Fan
Mounting LocationFree Standing_x000D_
Voltage120 V
CFM High2641 CFM
DescriptionOZ142DC Whole Room Tower Circulator
Oscillating/Non OscillatingOscillating
Package Quantity2
Power Cord Type2 Pin Polarized
Manufacturers Part NumberFA1-0218-06
Indoor/OutdoorIndoor
BrandVornado

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsETL Listed