- Regular duty windlass tensioner
- For flat package loads
- For use on polypropylene
- For strap widths -1/2" - 3/4"
Encore Packaging Regular Duty Windlass Tensioner for PP Strapping for 1/2-3/4" Strap Width, Green
|
Questions & Answers (0)
Product Description
PRICE
$77.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Height | 7 in |
| Max Material Thickness | 0.025 |
| Strap Width | 1/2 - 3/4 in |
Product Details
| Type | Tensioner |
| Color | Green |
| Manufacturers Part Number | EP-1100 |
| Duty | Economy |
| For Use With | Polypropylene |
| Tool Type | Windlass |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 days |