P3 International Kill A Watt™ Energy Saver
|
Questions & Answers (0)
Product Description
Electricity bills are rising. Now you can cut down on costs and find out what appliances are actually worth keeping plugged in. Simply connect these appliances to the Kill A Watt®, and it will assess how efficient they really are. Large LCD display will count consumption by the Killowatt-hour, same as your local utility. You can calculate your electrical expenses by the day, week, month, even an entire year. Also check the quality of your power by monitoring Voltage, Line Frequency, and Power Factor.
PRICE
$22.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/8 in |
| Width | 1-5/8 in |
| Height | 5-1/8 in |
| Weight | 0.3 oz |
Product Details
| Max Voltage | 125 VAC V |
| Description | Kill A Watt |
| Manufacturers Part Number | P4400 |
| Accuracy | 0.002 °F |
| Brand | P3 International |
Warranty
| Warranty | 6 mo |
Compliance & Certifications
| Certifications | ETL, CE |