Bond® Extreme Weight Steel Triangular Cup Dolly 5500 - Phenolic Wheels - 2000 Lb. Cap.
Write a Review
|
Questions & Answers (0)
Product Description
The Model 5500 Extreme Weight Dolly is a 3/8" thick steel plate measuring 23" end to end with a 6" diameter straight sided well with a yellow powder coat finish and drain holes. Clearance is 2" from the floor. Overall height is 7-7/8". Super duty kingpin-less casters are chosen for their durability especially in abusive or shock load applications. 6" diameter by 2-1/2" phenolic resin wheels offer a high weight capacity used in a variety of conditions: high heat, grease, oils, animal fats, acids and detergents. Made from macerated fabric impregnated with phenolic resin. This wheel provides a weight capacity of 2000 lbs. per dolly. Each dolly weighs 80 lbs.
PRICE
$1,325.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23 in |
| Width | 23 in |
| Height | 7-7/8 in |
| Weight Capacity | 2000 lbs |
| Weight | 80 lbs |
| Axle Diameter | 3/4 in |
Product Details
| Assembly Required | No |
| Type | Material Handling Cup Dolly |
| Color | Yellow |
| Number of Rollers | 3 |
| Swivel | Yes ° |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 5500/ PH |
| Brand | Bond |
Warranty
| Warranty | 6 Months |