Split Rings
Type
Material
Price
Split Ring - 2.240" O.D. x 2.016" I.D. x .112" Thick - Spring Steel - Zinc Clear - USA - Pkg Qty 10
Inner Diameter
2.016"
Diameter
2.240"
Ring Thickness
0.112"
Material
Spring Steel
Split Ring - 1.250" O.D. x 1.062" I.D. x .094" Thick - Spring Steel - Zinc Clear - USA - Pkg Qty 100
Inner Diameter
1.062"
Diameter
1.250"
Ring Thickness
0.094"
Material
Spring Steel
Split Ring - 1.100" O.D. x .932" I.D. x .084" Thick - Stainless Steel - USA - Pkg Qty 25
Inner Diameter
0.932"
Diameter
1.100"
Ring Thickness
0.084"
Material
Stainless Steel