Rice Cookers

Rice Cookers
| Compare | Image | Capacity | Depth | Height | Width | Model # | Price | |
|---|---|---|---|---|---|---|---|---|
![]() | 40 Cup (cooked) | 15-1/2 in | 13-3/4 in | 18-1/2 in | WBB3798612 | $435.95 | ||
![]() | 40 Cup (uncooked) | 19 in | 14 in | 22 in | WB242546 | $355.95 | ||
![]() | 60 Cup (cooked) | 21-1/2 in | 12-3/4 in | 17-1/4 in | WBB3798613 | $489.95 |
Related Products
Stands provide easier access, better merchandising and great stability. The sturdy all steel construction has a chip resistant coating. Also features convenient built-in storage space and breaks down easily for storage and transportation. Small carts fit the 4 oz popcorn machines.
Features: All heavy-duty stainless steel AISI 304 construction for hygiene Unitized base provides a strong and reliable professional appliance 4 Burner Broilers are shipped with gas orifices in both Natural Gas and LP Gas Heating elements are constructed of infrared burners and can be operated individually Electric motor positioned at the top of the unit away from any fats If the flame extinguishes, the thermo-elements will cut any gas flow Individual burner controls and removable drip trays are furnished With our unique E-Z slide dual-rail system, the operator can broil the meats closer ...
Paragon 1108510 Thrifty Pop Popcorn Machine 8 ounce Red 120V 1320W Paragon's Thrifty Pop equipment is priced affordably so you can offer customers quick, ready-in-minutes popcorn at highly-profitable price point. It features many of the same great qualities of our other equipment - such as tempered glass panels and a high-output kettle - while offering you a budget-friendly option for your concession needs. Features Value-priced popcorn equipment Easy-to-clean surfaces High-output, hard-coat anodized aluminum kettle Presentation lamp Made in the USA
Sneeze guard for use with Benchmark USA 10 dog roller grill. Clear plastic provides clear and appetizing view of products. Easy installation and a necessary sanitary and hygienic addition to your operation. Contact us with any questions about sneeze guard and Hotdog machine fitment combinations. Price is for the sneeze guard ONLY. Sneeze guards provide food safety while maintaining clear visibitilty. The use of an acrylic shield complies with health codes (verify your local requirements) and helps protect the food from contaminatnts and foreign matter. DO NOT use Ammonia glass cleaners, ...
Benchmark USA 60072, Hot Dog Mini Cart Steamer This mini cart is a fun and unique way to steam & serve hot dogs! It is sure to draw customer attention and sales with the colorful & attractive styling reminiscent of the many hot dog vendors on the streets of America. It is built out of mirror-finished stainless steel and carries Benchmark USA's three-year warranty. Cart has adjustable thermostat for cooking and steaming. Holds up to 60 hot dogs and 30 buns. Removable wells for easy cleaning. Unit comes complete with the decorative wheels, umbrella, eye-catching graphics and separate hot ...



