Food Wrapping Machines

Film Wrappers
| Compare | Image | Length | Width | Height | Voltage | Max Film Width | Hot Plate Dimensions | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 26 in | 23 in | 36 in | 115 V | 18 in | 6" x 15" | Ships Same Day WBB1799212 | $2,075.00 | ||
![]() | 26 in | 15 in | 5 in | 115 V | 13 in | 6" x 9" | Ships Same Day WBB1799138 | $999.00 | ||
![]() | 26 in | 25 in | 38 in | 115 V | 20 in | 8" x 15" | WBB1799099 | $2,189.00 | ||
![]() | 26 in | 22-1/2 in | 9 in | 115 V | 20 in | 6" x 15" | WBB1799129 | $1,155.00 | ||
![]() | 26 in | 22-1/2 in | 9 in | 115 V | 18 in | 6" x 15" | Ships Same Day WBB1799130 | $1,295.00 |
Related Products
Offered in our most popular 20" seal length, the AVS is the choice sealer for the widest range of our clientele, from medical and electronics device manufacturer, to food industry retailers, to pharmaceutical and aerospace corporations. The vacuum sealers are hand-assembled at a US-based facility using only superior grade components. From our innovatively simple nozzle system to our state-of-the-art safety features, this unit continues its tradition of manufacturing efficient, dependable, easy to use vacuum sealers. The AVS's 1/4" wide sealing element delivers a leak-proof seal from ...
Expanding the abilities of the AVS model, the CAVS eliminates the need for additional equipment. Completely self-contained (built-in air compressor), the CAVS is ready to perform out of the box, while saving money by reducing equipment requirements and offering greater flexibility of placement locations within your facility. We've simplified our design with the same high-quality components that have made our vacuum sealers the best in the industry. All that is needed to operate the CAVS is a press of a pedal and in a manner of seconds you have a tight, reliable vacuum package. Features: ...
Foot-pedal activated gas-flush vacuum packaging at its finest. The AVN's 1/4" wide sealing element delivers a leak-proof seal from sensitive electronics to sterile medical devices, food to biotech applications, aerospace technology to scientific devices. External compressor required (6CFM@100PSI) With one touch of the pedal, the AVN flushes out oxygen and moisture using an inert gas of your choice. Then, the automated stainless steel nozzle retracts, and your products are sealed in seconds. Combine the AVN's precise automation with speed and extensive safety features, a faulty seal is no ...
Our TC-420 vacuum sealer is a stainless steel vacuum chamber machine ideal for sealing vacuum pouches used in the pharmaceutical, food, or electronic industries. The unit does not need an external compressor for operation. Simply place vacuum pouch into chamber with the open edge across the sealing bar. Close the lid to start the cycle and the lid will automatically open when cycle is completed. Vacuum time ranges from 10-30 seconds Features: Perfect for heavy duty applications Stainless steel construction Durable aluminum steel bar Acrylic plastic lid Busch vacuum pump Sealing ...
The 6235-C is a premium twin twist (two flavor) countertop, gravity fed soft serve machine. Capable of producing a variety of soft serve products including ice cream, frozen yogurt, custards, and sorbets. Easy to use dual digital user interface and control system maintains excellent product consistency, hopper temperature, and high-performance parameters. Hopper refrigeration and sleep/standby feature keep product fresh and is approved for dairy or non-dairy products. Hopper agitators stir product throughout the day, saving operator time and ensuring consistent dairy safe cooling in the ...





