Summit FF6L7 Commercial Freestanding All Refrigerator 5.5 Cu. Ft. White

Rollover image to zoom in

Click image to enlarge

See all 187 items in product family

Summit FF6L7 Commercial Freestanding All Refrigerator 5.5 Cu. Ft. White

Item #: WBB678139

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 609.00
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Commercially Approved Freestanding All-Refrigerator, Auto Defrost & Front Lock

Summit's FF6L7 is a commercially approved all-refrigerator with counter height dimensions and a deluxe interior. Automatic defrost saves on time and maintenance, while Summit's unique design simplifies clean-up. We use a "hidden" evaporator set behind the rear wall to create a seamless interior. This allows you to wipe down the back without having to get between crevices or touch any machinery. It also maximizes interior space, giving the FF6 one of the widest and deepest shelves in the industry. The FF6L7 is designed for freestanding use, with a slim width under 24 inches. A front mounted lock adds security and ETL-S approval meets NSF-7 standards. Inside, the FF6L7 has a fully featured interior for convenient storage, with a crisper, adjustable shelves, and door racks. Interior lighting and a reversible door are standard. User friendly and energy efficient, the FF6 line includes a variety of models to fit commercial, household, and medical needs.

Documents
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDSummit Appliance
    • MANUFACTURERS PART NUMBERFF6L7
    • DESCRIPTIONHorizontal Bottle Cooler
    • SERIESDW/SF
    • CAPACITY CUBIC FEET5.5
    • WIDTH INCHES23-3/4
    • DEPTH INCHES23-1/2
    • HEIGHT INCHES33-1/2
    • SHELF QUANTITY3
    • ADJUSTABLE SHELVESYes
    • VOLTAGE115
    • VOLTS115
    • AMPS1.3
    • HORSEPOWER1/3
    • COMPRESSOR WARRANTY5 Years
    • APPROVALS OR CERTIFICATIONSNSF
    • PARTS/LABOR WARRANTY1 Year
    • WEIGHT LBS.378
    • SHELF TYPEGlass
    • BODY FINISHWhite
    • DOOR FINISHWhite
    • DEFROST TYPEAutomatic
    • HANDLE TYPECurved Handle
    • THERMOSTAT TYPEDial

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!