Wesco® Salvage Drum Lifter 240102 for 85 Gallon Steel Drums
Write a Review
|
Questions & Answers (0)
Product Description
Wesco® SALVAGE DRUM LIFTER FOR 85 GALLON STEEL DRUMS
Used for fast loading and unloading of closed head 85 gallon steel drums into overpacks. Works with overhead hoist or hook from forklift.
Used for fast loading and unloading of closed head 85 gallon steel drums into overpacks. Works with overhead hoist or hook from forklift.
PRICE
$139.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 1000 lbs |
| Weight | 21 lbs |
Product Details
| Assembly Required | No |
| Type | Drum Lift |
| Capacity | 85 gal |
| Material | Steel |
| Color | Red |
| Manufacturers Part Number | 240102 |
| Brand | Wesco |