Global Industrial
Model # :WB641375
Global Industrial Mini Floor Scrubber With Floor Pads, 11" Cleaning Path
|
Questions & Answers (0)
Product Description
Global Industrial Mini Floor Scrubber makes cleaning floors easy. Mini Floor Scrubber quickly cleans and polishes tile, wood, marble and other hard floors, and can also be used to clean carpets (when used with carpet bonnets, included). The dual counter rotating nylon scrub brushes are ideal for deep cleaning of grout, tile and heavier soils. Mini Floor Scrubber turns on by a simple press of the foot pedal, and then by lowering the handle. The lightweight and compact design is ideal for cleaning in tight areas, such as around obstacles and fixtures. The 25' power cord allows the user to operate the scrubber without needing to change outlets often. 11" cleaning path. Plastic housing with durable steel handle. Can be used with general purpose cleaning spray (sold separately).
Includes two nylon scrub brushes, four microfiber pads for hard floors, four carpet cleaning bonnets, four felt pads for wood floors, and four green scrubbing pads for heavy soils.
Includes two nylon scrub brushes, four microfiber pads for hard floors, four carpet cleaning bonnets, four felt pads for wood floors, and four green scrubbing pads for heavy soils.
PRICE
$259.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-1/2 in |
| Width | 9 in |
| Height | 39-1/2 in |
| Weight | 8 lbs |
| Cord Length | 25' |
| Cleaning Width | 11 in |
Product Details
| Assembly Required | Yes |
| RPM | 470 rpm |
| Type | Walk-Behind Corded Floor Scrubber |
| Color | Blue |
| Power Source | Corded |
| Voltage | 120 V |
| Material | Steel/Plastic |
| Manufacturers Part Number | 641375 |
| Batteries | Corded |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ETL, cETL |