- Toggle latch assembly: Zinc-plated steel
- Blue passivated finish
- All mobile sections lubricated With a special grease
- The catch bracket is part of the latch assembly Available in: Type A-Without safety catch Type S-With safety catch Type SV-With padlock Each type above available in both Type 1
- Long version and Type 2
- Short version
J.W. Winco, GN831 Toggle Latch W/ Safety Catch, 101ENH3/S, Size 100, Steel
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$18.25
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size Ref | Size 100 |
| M4 | 8, (.32) |
| M2 | 7, (.28) |
| M3 | 4, (.16) |
| H1 | 18.5, (.73) |
| M1 | 14.3, (.56) |
Product Details
| Type | W/ Safety Catch |
| Series | GN 831 |
| Material | Steel |
| Description | Toggle Latch |
| Manufacturers Part Number | 101ENH3/S |
| Brand | J.W. Winco |
| Max Holding Capacity | 1000 N |