Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB952168B

Global Industrial™ Hardwood Dolly with Rubber Bumpered Ends Deck 30 x 18 1200 Lb. Capacity

Product Description
Our hardwood dolly is made from seasoned hardwood Poplar, smoothly finished with flush top bolted construction. The wood is sterilized and baked at high temperatures and then a coat of varnish is applied to it. Four swivel hard rubber casters. Open-deck designed with a rubber bumper on either end. Measuring 30" x 18" with 1200 Lb. Capacity

PRICE
$91.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
91.95
Buy 4+ units
87.95Save $4.00 (4%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30 in
Width18 in
Height7 in
Weight Capacity1200 lbs
Weight10 lbs
Wheel Diameter4 in
Deck Width18 in
Deck Length30 in
Deck Height7 in

Product Details

Assembly RequiredYes
Wheel MaterialRubber
TypeHardwood Open Deck Dolly with Rubber Padded Deck Ends
Deck MaterialWood
ColorBrown
Caster Type(4) Swivel
StyleRubber Bumpers
MaterialWood
Manufacturers Part Number952168B
BrandGlobal Industrial

Warranty

Warranty1 Year