Home & Office Fans
Special Price
Brand
Amperage Range (A)
Length
Color
Price
XPOWER FC-100 1100 CFM 4 Speed Portable Multipurpose 11" Pro Air Circulator Utility Fan
Height
8-7/8 in
Width
14-1/4 in
Fan Diameter
11 in
Number of Speeds
4
XPOWER P-26AR 1300 CFM 4 Speed Industrial Axial Air Mover, Blower, Fan with Built-in Power Outlets
Height
8-7/8 in
Width
15-7/16 in
Fan Diameter
13 in
Number of Speeds
4
Height
23-3/16 in
Width
6-3/4 in
Fan Diameter
20 in
Length
23-1/2 in
Honeywell HWLHT900 Turbo Table Air Circulator Fan, 3-Speed, 6.5"L x 11.3"W x 11"H, Wall Mount, Black
Height
11 in
Width
11-3/10 in
Fan Diameter
9 in
Length
6-1/2 in
Height
17-1/2 in
Width
16-1/8 in
Fan Diameter
10 in
Number of Speeds
3
Height
47-1/2 in
Width
12-1/2 in
Length
12-1/2 in
Number of Speeds
3