Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MaxxAir™ 4" High Velocity Desk Fan, 1-Speed, 5V DC, Bronze, HVDF4

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

MaxxAir™ 4" High Velocity Desk Fan, 1-Speed, 5V DC, Bronze, HVDF4

Item #: WBB1964657

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 18.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
MaxxAir™ 4" High Velocity Desk Fan, 1-Speed, 5V DC, Bronze, HVDF4

Durable metal body construction. 1-speed setting with easy on/off toggle switch. Steel base with adjustable, non-skid grips for stability. Operates via USB or your regular outlet using the included adapter. 1-year limited warranty.

Documents

Documents are in PDF format

Product Specifications

    • BRANDMaxxAir™
    • WIDTH INCHES4-5/16
    • HEIGHT INCHES6-1/2
    • LENGTH INCHES6-1/2
    • FAN DIAMETER INCHES4
    • WEIGHT LBS1
    • MANUFACTURER'S PART NUMBERHVDF4
    • COLOR FINISHBronze
    • CONSTRUCTIONMetal
    • VOLTAGE5
    • SPEEDS1
    • DRIVE TYPEDirect
    • OSCILLATING/NON-OSCILLATINGNon-Oscillating
    • LIMITED WARRANTY YEARS1
    • APPLICATIONPersonal Use
    • TYPEDesk Fan
    • INCLUDES1 Fan & USB Adapter
    • MOUNT TYPEFree-Standing
    • POWER CORD TYPEUSB Plug or Standard
    • POWER CORD LENGTH FEET3
    • BLADE TYPEPolypropylene
    • BLADE QUANTITY4
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!