take 10% off our everday low prices!

Offer applied at final checkout

+

Comfort Zone® Value Sized Oil-Filled Radiator Heater CZ7007J - 1200/700/500 Watt

Comfort Zone® Value Sized Oil-Filled Radiator Heater CZ7007J - 1200/700/500 Watt

Item #: WBB825285

(4)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Plug In Thermostat Control For Heat 120V, Analog 40-95°F

    $27.95

  • Tempro Freeze Protection Plug-In Thermostat TP526

    $17.75

Price: $46.95

Save $2.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Comfort Zone® Value Sized Oil-Filled Radiator Heater 1200/700/500 Watt

Features

  • Rotary Switch forPower Level Control: 500 Watts, 900 Watts, 1200 Watts
  • 7 Warming Fins
  • Adjustable Thermostat Maintains Constant Temperature
  • Large Rolling Wheels
  • Power Indicator Light
  • Safety Tip-Over Cut-Off Switch
  • Safety Overheat Protection System
  • Permanently Sealed Never Needs Fueling
  • Stay Cool Molded Handle
  • cETLus Listed

Product Specifications

  • BRANDComfort Zone®
  • WIDTH INCHES4-1/2
  • DEPTH INCHES14
  • HEIGHT INCHES24-1/2
  • WEIGHT LBS15
  • COLORWhite
  • CONSTRUCTIONMetal Housing
  • BTU HIGH4096
  • BTU MEDIUM2387
  • BTU LOW1706
  • SPEEDS3
  • VOLTAGE120
  • WATTS HIGH1200
  • KILOWATTS1.2
  • POWER CORD TYPE2-Prong
  • POWER CORD LENGTH FEET6
  • SAFETY FEATURESInternal High Limit Safety Fuse & Safety Tip-Over Switch
  • LISTING, RATING, CERTIFICATIONcETLus
  • LIMITED WARRANTY YEARS1
  • MANUFACTURER PART NUMBERCZ7007J
  • AMPS HIGH10
  • PART NUMBER125002
  • EMERGENCY PREPYES
Customer Review

5.0

  • 5 Star

    3
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Susan

    Date: July 13, 2017

    Warm, Even Heat
    Your review:
    These heaters provide warm even heat. I've used two of them throughout the past two Maine winters in an 800 sq ft condo. Only once did I turn on the propane heat when the temperatures fell to 13 below zero.
    Pros:
    Toasty warmth. Safe. Economical. Space saving. I have bought extras and given them to people for their garages, RVs, and uninsulated work spaces. Also great for outdoor porches in Spring and Fall.
    Cons:
    The day Comfort Zone discontinues them.
  • Reviewer: Demetrios

    Date: October 07, 2016

    Great Product
    Your review:
    I came across this product by accident and I’m glad I did
  • Reviewer: Sue

    Date: January 14, 2016

    Great Heat Source <1000 sq ft
    Your review:
    Very safe. Have a cutoff switch if knocked over.
    Pros:
    I've been using these oil-filled heaters for three years in living spaces of less than 1000 sq ft. Except when temperatures drop to zero and below, they serve as my primary source of heat. My electric bill for the entire year averages $85 a month with a propane bill of $41 [primarily hot water]. In a larger home, these heaters provide supplemental - very warm - heat without turning the thermostat higher.
    Cons:
    The dial gives you degrees of warmth within each of the three wattages. There is no way to set a particular temperature.
  • Reviewer: markant92

    Date: June 03, 2013

    Great product
    Your review:
    Great product for when you need a some extra heat
Product Q & A

There are no questions for this product.

See More Questions & Answers

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Comfort Zone® Digital Electric Oil-Filled Radiator Heater CZ9009 - 1500/900 Watt

Item #: WBB825285

(2)

Ships same day.

$46.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Comfort Zone® Value Sized Oil-Filled Radiator Heater CZ7007J - 1200/700/500 Watt

Comfort Zone® Value Sized Oil-Filled Radiator Heater CZ7007J - 1200/700/500 Watt

Item #: WBB825285

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Comfort Zone® Value Sized Oil-Filled Radiator Heater CZ7007J - 1200/700/500 Watt
    Comfort Zone® Value Sized Oil-Filled Radiator Heater CZ7007J - 1200/700/500 Watt
    Comfort Zone® Value Sized Oil-Filled Radiator Heater CZ7007J - 1200/700/500 Watt
    Comfort Zone® Value Sized Oil-Filled Radiator Heater CZ7007J - 1200/700/500 Watt
    Comfort Zone® Value Sized Oil-Filled Radiator Heater CZ7007J - 1200/700/500 Watt
    Comfort Zone® Value Sized Oil-Filled Radiator Heater CZ7007J - 1200/700/500 Watt
    Comfort Zone® Value Sized Oil-Filled Radiator Heater CZ7007J - 1200/700/500 Watt
    Comfort Zone® Value Sized Oil-Filled Radiator Heater CZ7007J - 1200/700/500 Watt
    Comfort Zone® Value Sized Oil-Filled Radiator Heater CZ7007J - 1200/700/500 Watt
    Comfort Zone® Value Sized Oil-Filled Radiator Heater CZ7007J - 1200/700/500 Watt
    Comfort Zone® Value Sized Oil-Filled Radiator Heater CZ7007J - 1200/700/500 Watt
    Comfort Zone® Value Sized Oil-Filled Radiator Heater CZ7007J - 1200/700/500 Watt

    Be the first to know about our special deals and events!

    Top