Take 15% off your entire order!

Offer applied at checkout

CRC Lithium General Purpose Grease - 14 oz Cartridge - SL3310 - Pkg Qty 10

CRC Lithium General Purpose Grease - 14 oz Cartridge - SL3310 - Pkg Qty 10

Item #: WBB2277884

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$5.90 ea.

Price: $59.00 / Pkg of 10

Save $2.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

CRC Lithium General Purpose Grease - 14 oz Cartridge - SL3310 - Pkg Qty 10

Lithium base, NLGI #2 grease. Extremely stable, designed for light duty applications. Excellent water resistance. Typical drop point: 380º F. Contains Rust & Oxidation Inhibitors.

Product Specifications

  • COLORAmber
  • BRANDCRC
  • DESCRIPTIONLithium General Purpose Grease
  • MANUFACTURERS PART NUMBERSL3310
  • PACKAGE QUANTITY10
  • SIZE14 oz.
  • SIZE TYPECartridge
  • TYPEGrease
  • NLGI GRADE2
  • APPLICABLE MATERIALSMost Metals
  • LUBRICANT TYPEWhite Lithium
  • FLASH POINT435℉
  • APPLICATIONSMulti-Purpose
  • TEMP. RANGE0℉ to 300℉
  • RESISTANCEHeat, Water
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
CRC Lithium General Purpose Grease - 14 oz Cartridge - SL3310 - Pkg Qty 10

CRC Lithium General Purpose Grease - 14 oz Cartridge - SL3310 - Pkg Qty 10

Item #: WBB2277884

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant