Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Industrial Shop Vacuums

Industrial Shop Vacuums are heavy-duty cleaning machines that maintain clean workspaces by efficiently suctioning debris, dust, and industrial waste in hardworking environments. Equipped with a range of tanks, powerful multistage motors, high CFM ranges, and robust filtration systems, Industrial Shop Vacuums are ideal for manufacturing plants and factories, and construction sites.
Filters

Compact Sized Industrial Shop Vacuums

Compact Sized Industrial Shop Vacuums
With capacities of up to 7 gallons, Compact Industrial Shop Vacuums are lightweight and slim in size to easily store in tight places for quick, localized cleanup. Generally lightweight but deft in their cleaning capacity with moderate suction power to remove dirt, debris, and liquids in both small and confined areas.
CompareImageCapacityFilter TypeMaterialCFMWater LiftBrandPriceModel # Related Products
Nilfisk Aero 21 Contractor-Grade Wet/Dry HEPA Vacuum, 20 Liter Cap.
5 gal
HEPA
Plastic
127 CFM
84 in
Nilfisk
$475.95WBB1345672 Libman Commercial Lobby Broom & Dust Pan Set - Open Lid - 919 - Pkg Qty 2Global Industrial™ Janitor Cart Blue with 25 Gallon Vinyl BagNilfisk Tube Extension, Aluminum, 2 Pack
Nilfisk Attix 30 Wet/Dry Vacuum, 8 Gallon Cap.
8 gal
Washable
Plastic
135 CFM
92 in
Nilfisk
$865.00
Ships Same Day
WBB476538
 Libman Commercial Lobby Broom & Dust Pan Set - Open Lid - 919 - Pkg Qty 2Global Industrial™ Janitor Cart Blue with 25 Gallon Vinyl BagNilfisk Complete Hose For Use With Attix 30 & 50, 1-1/2" Dia. x 10'L
Nilfisk Attix 33-21 IC Wet/Dry HEPA Vacuum w/Auto Filter Cleaning & Electric Tool Start, 8 Gal. Cap.
8 gal
HEPA
Plastic
148 CFM
92 in
Nilfisk
$1,365.00WBB2214294 Libman Commercial Lobby Broom & Dust Pan Set - Open Lid - 919 - Pkg Qty 2Global Industrial™ Janitor Cart Blue with 25 Gallon Vinyl BagGlobal Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray
Nilfisk Attix 33-01 IC Wet/Dry HEPA Vacuum w/ Auto Filter Cleaning, 8 Gallon Cap.
8 gal
HEPA
Plastic
148 CFM
92 in
Nilfisk
$1,505.00WBB2214296 Libman Commercial Lobby Broom & Dust Pan Set - Open Lid - 919 - Pkg Qty 2Global Industrial™ Janitor Cart Blue with 25 Gallon Vinyl BagGlobal Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray
Nilfisk Attix 33-01 IC Wet/Dry Vacuum w/ Auto Filter Cleaning, 8 Gallon Cap.
8 gal
Standard
Plastic
148 CFM
92 in
Nilfisk
$1,095.00WBB2214297 Libman Commercial Lobby Broom & Dust Pan Set - Open Lid - 919 - Pkg Qty 2Global Industrial™ Janitor Cart Blue with 25 Gallon Vinyl BagGlobal Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Medium Sized Industrial Shop Vacuums

Medium Sized Industrial Shop Vacuums
With a capacity range of 8-17 gallons, Medium Industrial Shop Vacuums function with a mid-sized tank capacity range of moderate gallon capacities for collecting wider amounts of debris and spills faster and more efficiently than handheld vacuums. Suitable for garages, removing metal shavings, and various workspaces with moderate workloads.

Large Sized Industrial Shop Vacuums

Large Sized Industrial Shop Vacuums
With a capacity range of 18-55 gallons, Large Industrial Shop Vacuums are stronger debris-removal machines that are typically equipped with robust motors that offer increased suction power, enabling them to efficiently remove high volumes of liquids, dirt, and debris. Unlike standard vacuums, commercial-grade units often feature advanced filtration systems for efficient scrap and spill cleanup.