Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Upright Vacuums

Upright vacuums are efficient cleaning tools that are easy to use and store. Vacuum cleaners are available as corded or cordless models to cater to diverse cleaning requirements. Commercial vacuums have powerful suction capabilities and durable construction, effectively extracting dirt, debris, and allergens from carpets and hard floors, promoting a cleaner and healthier environment.
29 Results

Commercial Upright Vacuums

Commercial Upright Vacuums
Commercial upright vacuums are ideal for demanding cleaning needs. With powerful, high-powered motors and strong suction, these heavy-duty commercial vacuums are designed to deep clean carpets and collect fine dust and dirt particles. With multiple capacities and cleaning widths available, they are perfect for vacuuming large areas quickly.
CompareImageCapacityFiltrationCleaning WidthCord LengthDecibelsBrandModel #Price
Global Industrial™ Commercial Upright Vacuum w/ Tools, 14" Cleaning Path
7 qt
Deodorizing HEPA
14 in
50 ft
69 dB
Global Industrial
Ships Same Day
WB641835
$449.95
Global Industrial™ Upright Vacuum, 12" Cleaning Width
15 qt
Standard
12 in
50 ft
78 dB
Global Industrial
Ships Same Day
WB641287
$245.95
Bissell BigGreen Commercial ProCup™ Upright Vacuum w/Dirt Cup, 16" Cleaning Width
8 qt
Dirt Cup & Liner
16 in
50 ft
77 dB
Bissell Commercial
Ships Same Day
WB261696
$529.00
Hoover® HushTone™ Upright Vacuum, 15" Cleaning Width
4.5 qt
HEPA
15 in
40 ft
69 dB
Hoover
Ships Same Day
WB261890
$619.99
Bissell BigGreen Commercial Upright Vacuum, 13" Cleaning Width
4.5 qt
Three Stage
13 in
30 ft
67 dB
Bissell Commercial
Ships Same Day
WBB2137913
$275.95
Tornado® CVD 30 Deluxe Upright Vacuum, 12" Cleaning Width, Black
6 qt
-
12 in
40 ft
67 dB
Tornado
WBB2841344$749.00
Bissell BigGreen Commercial ProCup™ Upright Vacuum w/Dirt Cup, 12" Cleaning Width
8 qt
Dirt Cup & Liner
12 in
50 ft
77 dB
Bissell Commercial
WB261695$435.95
Karcher S12 Sensor Vacuum, 12" Cleaning Width
5.6 qt
5.3
12 in
40 ft
69
Karcher
WBB3136570$849.00
Tornado® CVD 38 Deluxe Upright Vacuum, 15" Cleaning Width, Black
6 qt
-
15 in
40 ft
67 dB
Tornado
WBB2841345$959.00
Karcher S15 Sensor Vacuum, 15" Cleaning Width
5.6 qt
5.3
15 in
40 ft
69
Karcher
WBB3136571$1,019.00
Showing 1-10 of 18 results

Lightweight Commercial Upright Vacuums

Lightweight Commercial Upright Vacuums
Lightweight commercial upright vacuums are ideal for quick and effective cleaning. They are easy to maneuver and great for areas with tight spaces. Various filtration systems, cleaning widths, and capacities are available to fit the needs of any facility. These lightweight vacuum cleaners are perfect for commercial, residential, and industrial use.

Cordless Commercial Upright Vacuums

Cordless Commercial Upright Vacuums
Cordless commercial upright vacuums keep your floors clean, neat, and free of debris. They provide powerful suction, while being lightweight and featuring a cordless design. The efficient filtration systems ensure that the air is kept clean while vacuuming. These commercial vacuum cleaners are ideal for thorough cleaning in assisted living and hospitality settings.