Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Creeper Seats

Creeper seats are designed with a 360-degree swivel feature, enabling users to rotate freely and reach various areas of the vehicle without repositioning. Mounted on caster wheels, these seats ensure easy mobility across the workshop floor, facilitating seamless movement between vehicles or workstations. They are particularly favored by mechanics in automotive workshops, garages, and repair facilities for their convenience and practicality.
48 Results

Creepers & Shop Seats

Creepers & Shop Seats
Creepers & Shop Seats are foldable and rollable for convenient seating while performing automotive repairs. Some models feature adjustable foam headrests or ergonomically contoured frame for added comfort. Sturdy casters, parts trays and tool drawers available on some models for easy mobility and storage access. Available weight capacities, colors, and dimensions vary per model.
CompareImageCapacityColorHeightLengthWidthModel #Price
Viking Adjustable Height Roller Seat w/Tool Tray, 300 lbs Capacity
300 Lbs.
Green
5-1/2 in
14-1/2
14-1/2 in
Ships Same Day
WBB3125254
$71.95
Traxion Engineered Products Pro Gear Seat TRX2-700R
400 Lbs.
Red
9 in
20 in
20 in
WBB2372443$365.95
Sunex Tools 8507 Padded Creeper Seat
250 lbs
Black
14 in
17 yd
14 in
Ships Same Day
WBB643129
$68.95
Pro-Lift Pneumatic Chair - PL9300H
300 Lbs.
Black/Orange
-
15 in
-
Ships Same Day
WBB1145178
$89.95
Sunex Tools 8514 Swivel Tractor Seat, Large Tool Tray, Height Adjustable
300 Lbs.
Black
-
22 in
-
Ships Same Day
WBB1033951
$189.99
Omega 450 lb. Cap. Low Profile Z Creeper - 91452
450 Lbs.
Black
4-1/4 in
26 in
40 in
Ships Same Day
WBB1145150
$285.95
Torin Jacks Pneumatic Creeper Seat - TR6350
250
Black
6 in
15-1/3 in
15-1/3 in
WBB1580043$149.95
Omega 450 lb. Cap. Toolbox Creeper Seat - 92450
450 Lbs.
Black
18-7/8 in
18-1/4 in
14-1/8 in
Ships Same Day
WBB1145151
$199.95
Viking Adjustable Height Tractor Style Roller Seat w/Tool Tray, 300 lbs Capacity
300 Lbs.
Black
-
17-5/8
15-3/16 in
Ships Same Day
WBB3125256
$199.95
Pro-Lift Pneumatic Chair W/ Drawers - C-3100
300 Lbs.
Black
-
15 in
-
Ships Same Day
WBB1145179
$179.95
Showing 1-10 of 23 results

ShopSol Creepers and Trolleys

ShopSol Creepers and Trolleys
ShopSol Creepers & Trolleys provide a comfortable and convenient way to perform automotive repairs and maintenance. Rugged reinforced steel base and vinyl seat provide durability and strength in industrial environments. Their unique design steel parts tray moves in tandem as the seat height is adjusted. Creepers and Trolleys are perfect for workshops, automotive, service areas, and more.
Showing 1-10 of 23 results

Rolling Plastic Knee Dolly

Rolling Plastic Knee Dolly
Our Rolling Plastic Knee Dolly is constructed from a long-lasting thermoplastic material for maximum durability. Foam padded knee cups provide a comfortable kneeling surface, and wide hard rubber swivel casters allow you to roll easily around the work area. Durable and finished plastic construction is built to last, and an integral tool tray keeps tools within reach.