Lubricators
Width
View All Width
Color
Price
Most Relevant
Compare
1
1
Ships in 30 Business Days
Height
8-2/3 in
Width
4-1/5 in
Length
4-2/7 in
Compare
Arrow Tri-Star Series 4 Ultrafog Lubricator L454, Zinc & Polycarbonate Bowl, 1/2" NPT, 150 PSI
Model #: WBB601890
1
1
Ships within 1 Business Day
Height
7 in
Width
2-3/4 in
Color
Black
CFM
142 CFM
Compare
1
1
Ships in 30 Business Days
Height
9-3/5 in
Width
3-1/9 in
Length
3-1/2 in
Compare
1
1
Ships in 2 Business Days
Height
2-11/16 in
Width
2-3/4 in
Length
7 in
Color
Black/Silver
Compare
1
1
Ships in 3 Business Days
Height
2-11/16 in
Width
2-3/4 in
Length
7 in
Color
Black/Silver
Compare
Arrow Tri-Star Series 4 Ultrafog Lubricator L452, Zinc & Polycarbonate Bowl, 1/4" NPT, 150 PSI
Model #: WBB601895
1
1
Ships within 1 Business Day
Height
7 in
Width
2-3/4 in
Color
Black
CFM
16 CFM