Features:
- Mounting Options: Attaches directly to sturdy vertical surfaces. Includes hardware for mounting to wood stud or concrete wall
- Includes knob on pivot to lock position of tilt
- Display depth greater than 4" (10 cm) may diminish capacity
- UL Compliant: Has been tested to four times its maximum weight capacity as per UL Standard 1678 (do NOT exceed 50 lbs in actual use)
- Screen Size is approximate only. Use Display Weight and VESA hole pattern to determine compatibility, i.e., stated screen size may be exceeded as long as display weight does not exceed weight capacity
- Mounting Standards: VESA MIS-D, 75/100 (hole pattern = 100 x 100 mm & 75 x 75 mm), MIS-E (hole pattern = 200 x 100 mm), MIS-F (hole pattern = 200 x 200 mm ONLY). For displays that use a 400 x 200 mm, 400 x 300 mm or 400 x 400 mm hole pattern, the VESA Bracket Adaptor Kit (97-759) can be ordered separately
- Warranty: Five (5) years