- Manually operated with a long lever to multiply your strength.
- Rugged capacity of up to .137" mild steel.
- Comes standard with 9 sets of punches and dies, ranging from 1/8" to 5/8" round.
- 6.25" throat depth allows you to punch practically any part of a given piece of material.
- Includes industrial material stop to make repeatability easier for production runs.
- Made from heavy-duty 1.5" steel plate and weighs an impressive 176 lbs. This sturdy construction adds strength to the metal punch press and ensures accurate results.
- Manual sheet metal punch backed by a 1-year parts warranty and lifetime technical support by phone from our experienced team.
Baileigh Industrial Manually Operated 5/8" Round Hand Punch and Die Set, .315" Mild Steel Max Cap.
Write a Review
|
Questions & Answers (0)
Product Description
We built this manual sheet metal punch to withstand years of use in a garage or fabrication shop. The HP-160 metal punch press will make a perfect hole every timefaster and more efficiently than methods like drilling.
PRICE
$1,855.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 4400 lbs |
| Max Lift of Beam | 2.5 in |
Product Details
| Type | Single Leverage |
| Country of Origin | Import |
| Manufacturers Part Number | BA9-1004679 |
| Brand | Baileigh Industrial |
| Max Pressure | Manual psi |