discount codeFree shipping over 300

Applied at checkout

Martin Wheel 205/75R-14 Radial Trailer Tire 205R4C-I

Tire Only - Shown with Rim

Martin Wheel 205/75R-14 Radial Trailer Tire 205R4C-I

Item #: WBB638424

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$109.99 up to 2% OFF

Price: $107.95

Quantity

Popular item in this category

Customers Also Viewed

Martin Wheel 205/75R-14 Radial Trailer Tire 205R4C-I

Karrier radial trailer tire is designed for improved handling and ride characteristics. Exceeds DOT requirements for performance you can depend on.

Product Specifications

  • WIDTH INCHES8.1
  • CAPACITY LBS1760
  • BOLT CIRCLE INCHES--
  • BRANDMartin Wheel
  • CONSTRUCTIONRubber
  • FITS RIM SIZE14 x 5/5.50
  • LOAD RANGELRC
  • MANUFACTURERS PART NUMBER205R4C-I
  • MAX PSI50
  • PLY RATING6 Ply
  • RIM SIZE INCHES--
  • TIRE CODE RATINGTL
  • TIRE TYPE205/75R-14
  • TREAD DESIGNHighway
  • TYPETire
  • VALVE TYPE--
  • WEIGHT LBS22.3
  • WHEEL DIAMETER INCHES26.3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Martin Wheel 205/75R-14 Radial Trailer Tire 205R4C-I

Martin Wheel 205/75R-14 Radial Trailer Tire 205R4C-I

Item #: WBB638424

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top