Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sutong Tire Resources WD1037 Lawn & Garden Tire 16 x 6.5-8 - 2 Ply - Rib

Rollover image to zoom in

Click image to enlarge

See all 33 items in product family

Sutong Tire Resources WD1037 Lawn & Garden Tire 16 x 6.5-8 - 2 Ply - Rib

Item #: WBB1124465

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $47.49 Save up to 12%
Price: $ 41.95
Product Information
Customer Review
Product Q&A
Accessories
Sutong Tire Resources WD1037 Lawn & Garden Tire 16 x 6.5-8 - 2 Ply - Rib

Rib tread designed for maximum contact on multiple surfaces. Provides a level continued traction as well as roll.

Product Specifications

    • CAPACITY LBS415
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDSutong Tire Resources
    • CONSTRUCTIONNylon
    • LIMITED WARRANTY1 Year
    • LOAD RANGEA
    • MANUFACTURERS PART NUMBERWD1037
    • MAX PSI14
    • PACKAGE QUANTITY1
    • PLY RATING2 Ply
    • SERIESHi-Run
    • SIDE WALL INCHES6.7
    • STYLELawn & Garden
    • TIRE TYPE16 x 6.50-8
    • TREAD DEPTH (x/32)5
    • TREAD DESIGNRib
    • TYPETire
    • WEIGHT LBS6
    • WHEEL DIAMETER INCHES16.3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!