Vehicle Lifts
Related Products
AME International Portable Air Hydraulic Jack - B25-2 is easy to operate, the handle can be used for carrying, lifting, lowering and maneuvering. Product Features: Low minimum height of only 6.38 in and low weight of only 60 lb Handy design - no loose tubes, handles or valves Hard chromium plated piston rod for long life Built-in safety overload valve Hand-operated dead-man's control for optimum safety whilst lifting and lowering Transport locking device / wall bracket for both van and workshop (Option) With 2 extensions (1.97/3.94 in)
Pump handle rotates a full 360 degrees for use in any position. Flash-chromed ram inhibits rust from entering the hydraulic system. Features and Benefits: Universal mounting head with adjustable brackets, tilts front to back and side to side Height range: 6-1/2" to 29-1/2" Safety chains hold the load securely even while moving about the shop Wide wheel base with four swivel casters, and two handle grips make it easy to position under the vehicle Safety overload prevents use beyond its rated capacity
American Forge & Foundry® 565F 22-ton axle jack with 3 pc extension kit features air assist operation and a self-retracting spring return. Its heavy- duty design is ideal for truck and trailer shops, rail and bus work, roadside service calls, and much more. Features: Specially engineered air motor delivers fast and efficient operation Long T-handle design allows easy access to vehicles with long overhangs Large 8" diameter rubber wheels provide effortless travel in the shop or roadside Fully welded hydraulic pump and cylinder delivers maximum strength and leak free operation Heavy-duty ...
This versatile air-powered lift includes an integrated pin type stand feature and has a wide lifting height range as well as an adjustable angle handle. Its wheels allow for easy mobility to get the 1591B to heavy duty or commercial vehicles to do the job. Features and Benefits: 10-Ton load capacity air-powered hydraulic lift system Angle-adjustable 40" removable handle and 8' air hose Minimum height (unpinned): 18-1/4" Maximum height (extension pinned): 51-1/4" Stroke: 10-7/8" Product weight 187 lbs. Product dimensions 40.91 x 13.86 x 37.2 in OTC Lifetime Warranty
These Hydraulic Truck Jacks are designed to lift, but not support, rated capacity partial vehicle loads consisting of one end of a vehicle. Immediately after lifting, support loads with a pair of appropriately rated jack stands. Features: 1" and 2.5" Adapters standard A choice of three handle angles: - 90° for space saving storage - 45° for easy carrying movement - 0° for access to lifting point Heat- treated extension screw allows low pick-up height adjustment and maximum lift height A built-in by-pass device protects hydraulic system from over pumping damage Large steel ...