Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee

Model # :WBB336186

MPN #: 2217-20

Milwaukee Digital Multimeter 2217-20

Product Description
The Milwaukee Digital Multimeter is a heavy duty True-RMS meter for professional residential commercial and industrial applications. The perfect tool for the professional electrician, the 2217-20 offers rugged over-molding for increased durability and grip, a large white on black display for clearer readings, a slide rail system to add proprietary accessories and over-molded dial for easy one handed use. In addition, the new model meets the safety specifications required by the electrical user.

Features:
  • Wide Voltage range to 600 volts AC/DC
  • Auto Range to millivolts
  • True-RMS for accurate measurement in all applications
  • Lo-Z measurement to eliminate ghost voltage
  • Frequency measurements from 10Hz to 50kHz
  • Contact temperature measurement from -40 to 752°F
  • Current Measurement to 10 amps AC/DC
  • High Contrast, White on Black Display with Backlight for easy reading
  • Rugged over-molding increases durability and user grip
  • covered by the Milwaukee 5-Year Limited Warranty
Includes: 2217-20 Multimeter, Test Leads, Dual Banana Thermocouple, (2) AA Batteries, Manual

PRICE
$159.95

1
1
Available on or around 11/21/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeDigital Multimeter
Voltage Range600 AC /DC volts V
DescriptionDigital Multimeter
DC Voltage600 millivolts to 600 volts DC
Manufacturers Part Number2217-20
AC Voltage6 millivolts to 600 volts AC
BrandMilwaukee
Voltage Rating600V V