Environmental Test Instruments
Related Products
This professional thermal imaging camera features a infrared sensor that can detect temperatures between -40 and 752°F (-40 and 400°C) and a 4 image modes (Thermal, Visual, PIP, and Fusion). The R2170 has the ability to display hot and cold spot temperatures on a 3.5" color LCD and allows a user to choose from 7 different color palettes. The included software allows a user to view and analyze data, and generate reports or projects in real-time on a PC. The included battery packs have been designed to be easily changed in the field, allowing for continuous work. Features: 320 x ...
This infrared thermometer features a 12:1 distance to spot ratio and is capable of measuring temperatures up to 752°F (400°C). The R2300 is an affordable non-contact measurement solution able to quickly and efficiently measure the temperature of hot, hazardous or hard-to reach objects from a safe distance. Features: Built-in laser pointer identifies target area User selectable °F or °C 12:1 distance to spot size ratio Digitally adjustable emissivity Max and Min readings Backlit display High and low alarms Low battery indication and auto shut off Applications: Verify mechanical (bearings, ...
This rebound hardness tester features a universal D impact device and is capable of displaying measurements in 7 hardness scales. The R9030 features a rechargeable battery, internal memory to store up to 350 measurements and software to further analyse saved data. Features: Measures a wide range of materials including; cast steel, alloy steel, stainless steel, aluminum, bronze, copper and cast irons Measures 7 types of hardness scales; Rockwell (HRC, HRB, HRA), Brinell (HB), Leeb (HL), Vickers (HV) and Shore (HS) Compact pen style design Bright OLED display Real-time clock and internal ...
This lightweight, durable, and easy-to-use solar power meter is essential for maximizing the efficiency of solar panel systems. The digital display provides real-time data on the amount of energy being received by solar panels, making it easy to monitor performance, identify or troubleshoot issues and track progress. The R8180 features a high-precision sensor, data hold, and min/max functions and is ideal for use by solar panel installers and maintenance teams. Features: Measures the solar power and transmission up to 2000W/m 2 , 634BTU/(ft 2 xh) Easy-to-read display with remote sensor ...
This infrared thermometer features a 50:1 distance to spot ratio that allows users to accurately measure smaller areas from a greater distance. The R2330 has the ability to track maximum, minimum, average and differential readings and includes a bright color display for ease of use in both sunlight and dimly lit environments. Tri-color LEDs quickly indicate when temperatures are within set parameters (green), above (red) or below (blue). Features: Built-in laser pointer identifies target area User selectable °F or °C 50:1 Distance to Spot size ratio Bright color display (EBTN) Digitally ...