Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Associated Equipment

Model # :WBB2871191

MPN #: 611254

Associated Equipment New Style Timer For 6002B

Product Description


Features and Benefits:
  • 120 minute electronic timer with knob
  • For use in units with a 90 minute timer already installed
  • Controls battery charging in timed mode and has a manual hold mode for longer charging cycles
  • Termination is designed to accept standard 1/4" spade terminals


PRICE
$189.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

ComponentsTimer
MaterialPlastic/ Metal/ Electronics
Package Quantity1
DescriptionNew Style Timer For 6002B
ColorAssorted
Manufacturers Part Number611254
For Use With6002B
BrandAssociated Equipment