Features:
- Poly-on-poly casters roll smoothly when loaded
- Swivel casters are easy to maneuver
Weights & Dimensions
| Length | 30 in |
| Width | 18 in |
| Weight Capacity | 500 lbs |
| Weight | 14 lbs |
| Wheel Diameter | 4 in |
| Deck Width | 18 in |
| Deck Length | 30 in |
| Deck Height | 6 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Polyurethane |
| Type | Plastic Interlocking Solid Deck Dolly |
| Deck Material | Polyethylene |
| Color | Green |
| Caster Type | (4) Swivel |
| Wheel Type | 4 Swivel |
| Material | Polyethylene |
| Deck Type | Flush Deck |
| Package Quantity | 1 |
| Manufacturers Part Number | POS-1830 |
| Brand | Vestil |
Warranty
| Warranty | 30 days |