Home & Office Fans
Special Price
Amperage Range (A)
Brand
Length
Color
Price
XPOWER P-21AR 1100 CFM 4 Speed Industrial Axial Air Mover, Blower, Fan with Built-in Power Outlets
Height
8-7/8 in
Width
14-1/4 in
Fan Diameter
11 in
Number of Speeds
4
Height
17-1/2 in
Width
16-1/8 in
Fan Diameter
10 in
Number of Speeds
3
XPOWER P-26AR 1300 CFM 4 Speed Industrial Axial Air Mover, Blower, Fan with Built-in Power Outlets
Height
8-7/8 in
Width
15-7/16 in
Fan Diameter
13 in
Number of Speeds
4
Height
20-3/4 in
Width
14-1/4 in
Fan Diameter
12 in
Length
14-1/2 in
Height
22 in
Width
8-1/4 in
Fan Diameter
16 in
Length
26-1/2 in
Lorell LLR44552 Personal Fan, 6" DIA., 2-Speed, Adjustable Tilt Head, Portable, White
Height
9-1/2 in
Width
6 in
Fan Diameter
6 in
Length
7-7/8 in