Take 15% off your entire order!

Offer applied at checkout

Werner® A710004-1 Drop Through Anchor, 4" Round 1'L Steel Cable

Werner® A710004-1 Drop Through Anchor, 4" Round 1'L Steel Cable

Item #: WBB2238622

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$127.00 up to 26% OFF

Price: $93.95

Save $4.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Werner® A710004-1 Drop Through Anchor, 4" Round 1'L Steel Cable

The Werner® Drop Through Anchor Kit A710004-1 is a 5 000 pound capacity overhead anchorage connector. It is designed to drop through a 1-3/4 inch to 2 inch opening that is compliant with all applicable fall protection requirements. This anchorage connector features a 1/4 inch thick steel plate with an6 footcable attached to aswivel D-ring and can be attached to concrete floors steel girders and grates. It is compliant with all ANSI Z359.1-2007 regulations.

Product Specifications

  • LENGTH FEET1
  • WIDTH INCHES11
  • COLOR FINISHSilver/Yellow
  • BRANDWerner®
  • DESCRIPTIONDrop Through Anchor, 4" Round 1'L
  • FOR USE WITHConcrete Floors Steel Girders Grates
  • MANUFACTURERS PART NUMBERA710004-1
  • MATERIAL(S)Steel
  • PACKAGE QUANTITY1
  • SIZEOne Size
  • STYLETemporary
  • TYPEOverhead Anchor
  • WEIGHT LBS1
  • RING TYPED-Ring
  • TENSILE STRENGTH5,000 lbs
  • WEIGHT CAPACITY310 lbs
  • APPLICATIONIndustrial, Construction
  • APPROVALS OR CERTIFICATIONSMeets ANSI and OSHA Standards
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Global Industrial Safety Glasses, Scratch-Resistant, Clear Lens Color, 1 Each - Pkg Qty 12

Global Industrial Safety Glasses, Scratch-Resistant, Clear Lens Color, 1 Each - Pkg Qty 12

Item #: 708119

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$11.88

Global Industrial Safety Glasses, Scratch-Resistant, Smoke Lens Color, 1 Each - Pkg Qty 12

Global Industrial Safety Glasses, Scratch-Resistant, Smoke Lens Color, 1 Each - Pkg Qty 12

Item #: 708120

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$11.88

Global Industrial™ Leather Palm Safety Gloves with 2-1/2" Safety Cuff, Large, 1 Pair - Pkg Qty 12

Global Industrial™ Leather Palm Safety Gloves with 2-1/2" Safety Cuff, Large, 1 Pair - Pkg Qty 12

Item #: 708123L

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$30.00

Werner® H411002 BaseWear Standard Harness, Pass-Through Legs, Universal

Werner® H411002 BaseWear Standard Harness, Pass-Through Legs, Universal

Item #: B1224243

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$34.95

ERB™ 19762 Americana Hard Hat, 4-Point Pinlock Suspension, Yellow

ERB™ 19762 Americana Hard Hat, 4-Point Pinlock Suspension, Yellow

Item #: 994252

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$7.25

Popular item in this category

Werner® A710004-8.5 Drop Through Anchor, 4" Round 8-1/2' L Steel Cable

Item #: B2238623

Not Yet Rated

Usually ships in 3 to 6 days

$93.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Werner® A710004-1 Drop Through Anchor, 4" Round 1'L Steel Cable

Werner® A710004-1 Drop Through Anchor, 4" Round 1'L Steel Cable

Item #: WBB2238622

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant