Vestil Secure Overhead Drum Lifter For Closed & Open Head 55 Gallon Drums, 2200 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The three-arm secure grip overhead Drum Lifter is designed exclusively for lifting closed-head and open-head 55 gallon steel drums with a secured lid installed (not for use on open-head steel drums without a lid). Unit is designed for quick and easy one person operation. This product works on select 55 gallon plastic & fiber drums with a top lip strong enough to hold the weight of the drum. Designed for quick and easy one person operation with drum in a vertical position. The narrow profile design is great for picking up drums packed close together. The three-arm ductile-iron design offers maximum strength and simplicity allowing the centering of the drum under the lifter. The polyurethane "spring" loop keeps the lifter securely engaged to the drum which is especially beneficial when using the lifter in a rough environment. Unit must be manually disengaged from drum when finished with use. Patented design with a large lifting ring for use with most overhead lifting mechanisms. This drum grabber was designed in Australia winning several awards. Complies with OSHA Gen. Industry rule 1910.179; ASME B30.20.
PRICE
$447.95
This product will be restocked by Nov 27, 2026
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22-1/2 in |
| Height | 12 in |
| Weight Capacity | 2200 lbs |
| Weight | 19 lbs |
| Fits Drum Diameter | 24 in |
Product Details
| Assembly Required | No |
| Type | Drum Lifter |
| Color | Blue/Yellow |
| Style | Overhead Drum Lifter |
| Material | Ductile Iron |
| Drum Capacity | 55 gal |
| Manufacturers Part Number | DRUM-GRAB |
| Brand | Vestil |
Warranty
| Warranty | 90 |