Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3221270

MPN #: LM-CM3-EBT-6

Vestil™ Steel Lift Class III Carriage Mount Master Boom, 6000 lb. Capacity

Product Description
Unique performance, convenience, and safety features are built into every lift master boom. Fabricated from structural steel this boom is resilient and durable during constant daily use. The boom is connected and secured to a new or existing fork truck by utilizes the carriage mount feature of the boom. Once secured in place, the fork truck can lift and maneuver a variety of items. Powder-coat finish for baked in added toughness.

Features:
  • Converts fork trucks into overhead lifting cranes
  • Class III carriage mount
  • Telescoping design
  • Hooks included for simple product attachment


PRICE
$1,409.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Height27-1/8 in
Weight Capacity6000 lbs
Weight385 lbs
Extended Length147-3/8 in
Retracted Length79-3/4 in

Product Details

Assembly RequiredNo
TypeLift Master Boom
ColorBlue/Yellow
MaterialSteel
Manufacturers Part NumberLM-CM3-EBT-6
BrandVestil

Warranty

Warranty1 yr