Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OTC

Model # :WBB2871309

MPN #: 1545

OTC Stinger 1-1/2 Ton Motorcyle / Atv Lift

Product Description
1,500 lb. capacity and 17" long skids that will lift the largest, widest cruisers. Features also include foot pedal release, locking rear casters, automatic safety lock, and two ratcheting tie down straps for safety.

Features and Benefits:
  • 1,500 lb. capacity and 17" long skids that will lift the largest, widest cruisers
  • Lowest clearance available, 3-1/2" at lowest level, with a lift range of 3-1/2" to 16-3/4"
  • Removable handle provides 360 degrees access to load
  • Foot pedal release, locking rear casters and automatic safety lock
  • Two-year warranty


PRICE
$629.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Low Height3-1/2 in
Max Height16-3/4 in

Product Details

Capacity0.75
Package Quantity1
DescriptionStinger Motorcycle / Atv Lift
Manufacturers Part Number1545
BrandOTC