Stryker LUCAS® 2 Stabilization Strap, Pack of 4
Write a Review
|
Questions & Answers (0)
Product Description
The LUCAS® 2 Stabilization Strap is designed to provide additional stabilization of the LUCAS® device relative to the patient and help prevent downward movement of the device during operation. The stabilization system helps maintain proper alignment of the chest compression device while mechanical CPR is being delivered.
Each package includes a neck strap and a pair of support leg straps designed to secure the device during use. The straps attach easily to the LUCAS® frame and help support stable device positioning during resuscitation and patient transport.
This package includes four stabilization strap sets.
Designed for use with the LUCAS® 2 Chest Compression System in EMS, hospital, and critical care transport environments.
Each package includes a neck strap and a pair of support leg straps designed to secure the device during use. The straps attach easily to the LUCAS® frame and help support stable device positioning during resuscitation and patient transport.
This package includes four stabilization strap sets.
Designed for use with the LUCAS® 2 Chest Compression System in EMS, hospital, and critical care transport environments.
PRICE
$709.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Depth | 10 in |
| Height | 10 in |
| Weight | 1 lbs |
Product Details
| Type | Stabilization Strap |
| Package Quantity | 4 |
| Color | Yellow/Black |
| Manufacturers Part Number | 11576-000037 |
| Brand | Stryker |