Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
BOSCH® VAC090AH 9-Gallon Dust Extractor w/ Auto Filter Clean & HEPA Filter

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

BOSCH® VAC090AH 9-Gallon Dust Extractor w/ Auto Filter Clean & HEPA Filter

Item #: WBB1585839

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 709.00
Product Information
Customer Review
Product Q&A
BOSCH® VAC090AH Airsweep™ Dust Extractor W/Auto Filter Clean, 9 Gal, 150 Cfm, 15 Ft Cord

Features:
  • Automatic filter cleaning - cleans filter every 15 seconds to maintain maximum suction power
  • L-Boxx integration - instantly creates a mobile workstation
  • Power tool activation - allows power tool's switch to turn vacuum on and off
  • Power Broker™ dial - for allocating power between vacuum and connected power tool. Also allows suction control for specialty applications
  • EPA Lead Related Renovations, Repair and Painting (RRP) Rule Compliant - When accessory VF120H filter is used
  • High suction force - high CFM for excellent dust extraction capabilities
  • Flat filter design - maximizes canister capacity
  • Lightweight and portable - for easier lifting and transportation
  • Vacuum hose wrap - keeps hose secure and out of the way during storage or transportation
  • Cord wrap - for convenient storage of cord
  • On-board accessory storage - convenient storage for easy access to optional wands, nozzles, and other accessories
  • Wet vacuuming water level sensor - automatically shuts down vacuum when water reaches a maximum height to protect motor
  • Rugged Construction / polypropylene tank - durable and rust free
  • Rubber wheels and locking caster - built to withstand the demands of a jobsite

Product Specifications

    • BRANDBOSCH®
    • DESCRIPTIONAirsweep™ Dust Extractor W/ Auto Filter Clean
    • VOLTAGE120V
    • CAPACITY GALLONS9
    • MANUFACTURERS PART NUMBERVAC090AH
    • CORD LENGTH15 ft
    • AIR FLOW150 CFM
    • VACUUM SUCTION PRESSURE242 millibars
    • LENGTH20.5"
    • CFM150
    • CONTINUOUS USE (MAX)Corded
    • HEIGHT22.5"
    • DRY CAPACITY9 gal
    • WARRANTYLimited 1 Year
    • WEIGHT28 lb

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!