Take 15% off your entire order!

Offer applied at checkout

Mitutoyo 543-472B ID-C Series 0-1" / 0-25.4MM Digimatic Electronic Indicator W/ Flat Back

Mitutoyo 543-472B ID-C Series 0-1" / 0-25.4MM Digimatic Electronic Indicator W/ Flat Back

Item #: WBB611467

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

$585.00 up to 11% OFF

Price: $521.00

$86.83 / month suggested monthly payments with 6 mo. special financing on the purchase of $521.00 or save 5% on purchase.

Quantity

Customers Also Viewed

.00005"/0.001mm X 1" IDC Digimatic Indicator, Flat Back

  • Absolute Encoder ensures all settings and readings maintained for the life of the battery (even when the power is turned off)
  • Preset, Zero-Set, inch/mm, +/- direction and GO/±NG functions. SPC output
  • Face rotates 330° for use at various angles
  • Calculation function f(x)=Ax allows the spindle reading to be multiplied by a constant (ie. 2X or .5X)
  • Average battery life 7,000hours using SR-44 battery

Product Specifications

  • STYLEID-C
  • TYPEElectronic Indicator
  • BATTERY TYPESR44
  • ACCURACY (+/-) MM0.003
  • MECHANICAL OR DIGITALDigital
  • DIAL FACE COLOR--
  • IP RATINGIP42
  • MINIMUM OUTSIDE DIAMETER - INCHIP42
  • DATA OUTPUT CABLE - 40 INCH905338
  • DATA OUTPUT CABLE - 80 INCH 905409
  • BACK TYPEFlat
  • POWER SOURCEBattery
  • RESOLUTION/GRADUATION INCHES0.00005
  • RESOLUTION/GRADUATION MM0.001
  • LONG FORM CALIBRATION CERTIFICATE INCLUDEDNo
  • METRIC OR INCHInch,Metric
  • MINIMUM MEASUREMENT INCHES0
  • DATA OUTPUTYes
  • DIGITALYes
  • MEASURING FACE MATERIALStainless Steel
  • LUG OR FLAT BACKFlat
  • BRANDMitutoyo
  • CASEYes
  • INSIDE DIAMETER CONTACT POINT MATERIAL --
  • RANGE INCHES1
  • MANUFACTURERS PART NUMBER543-472B
  • MINIMUM MEASUREMENT MM0
  • FRACTION OPTIONNo
  • MAXIMUM MEASUREMENT INCHES1
  • MAXIMUM MEASUREMENT MM25.4
  • SERIESID-C
  • UPC603908512554
  • ACCURACY (+/- ) INCHES0.0001
  • MEASURING FORCE (N)1.80
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Mitutoyo 543-472B ID-C Series 0-1" / 0-25.4MM Digimatic Electronic Indicator W/ Flat Back

Mitutoyo 543-472B ID-C Series 0-1" / 0-25.4MM Digimatic Electronic Indicator W/ Flat Back

Item #: WBB611467

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant