Take 15% off your entire order!

Offer applied at checkout

+

Mitutoyo 7010S Magnetic Base

Mitutoyo 7010S Magnetic Base

Item #: WBB611746

(1)

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $123.95

Clearance Price: $117.75

Save $5.89 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Mitutoyo Magnetic Base With 6" Rod And Clamp, 132 Lbf

Mitutoyo Magnetic Base With 6" Rod And Clamp are designed for dial and test indicators with 3/8" and 6mm/8mm stems. Features 132 Lbf pull, large clamp lock knobs and an On/Off switch.

Product Specifications

  • STYLEGeneral Purpose
  • TYPEMagnetic Base
  • BATTERY TYPE--
  • ACCURACY (+/-) MM--
  • DIAL FACE COLOR--
  • MECHANICAL OR DIGITAL--
  • MINIMUM OUTSIDE DIAMETER - INCHNone
  • POWER SOURCENone
  • RESOLUTION/GRADUATION INCHES--
  • RESOLUTION/GRADUATION MM--
  • LONG FORM CALIBRATION CERTIFICATE INCLUDEDNo
  • METRIC OR INCH--
  • MINIMUM MEASUREMENT INCHES--
  • DATA OUTPUTNo
  • MEASURING FACE MATERIAL--
  • LUG OR FLAT BACK--
  • BRANDMitutoyo
  • DESCRIPTIONMagnetic Base
  • INSIDE DIAMETER CONTACT POINT MATERIAL --
  • MANUFACTURERS PART NUMBER7010S
  • MINIMUM MEASUREMENT MM--
  • FRACTION OPTIONNo
  • MAXIMUM MEASUREMENT INCHES--
  • MAXIMUM MEASUREMENT MM--
  • SERIES7
  • UPC603908177456
  • ACCURACY (+/- ) INCHES--
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: April 07, 2015

    Great Base
    Your review:
    Gret base, holds firmly when mounted.
Product Q & A

There are no questions for this product.

Popular item in this category

Asimeto 7602021 Articulating Arm Magnetic Base 60kg 280mm

Item #: B1122438

Not Yet Rated

Usually ships in 10 to 13 days

$100.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Mitutoyo 7010S Magnetic Base

Mitutoyo 7010S Magnetic Base

Item #: WBB611746

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Mitutoyo 7010S Magnetic Base
    Mitutoyo 7010S Magnetic Base
    Mitutoyo 7010S Magnetic Base
    Mitutoyo 7010S Magnetic Base
    Mitutoyo 7010S Magnetic Base
    Mitutoyo 7010S Magnetic Base
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant