Power Meters & Analyzers
Availability
Brand
Length
Type
Height
Color
Price
Related Products
Precision milliohm meter measures down to 0.1 milliohms using 4-wire kelvin clip test leads. Measurements are displayed on the large 0.7 In. 1999 count LCD. Additional features include over range indication and manual zero display adjust. CAT II-230V safety category. Operates on 2200VAC 50 Hz. Complete with: 4-wire cables with kelvin clip connectors NIST Cert
Bench top million meter has 7 ranges and measures down to 0.01 millions. Measurements are displayed on a 1999 count display with 0.8 In. digits. Additional features include: automatic zero, 5 V test voltage and a built-in comparator for hi/lo/go resistance testing or selection. Operates on 220VAC. Complete with: 4-wire cables Kelvin clip connectors
Designed and built for a wide range of applications including process and HVAC cooling towers, industrial and commercial boilers, reverse osmosis systems, pools and spas. The ExStik® II pH/conductivity meter combines a rugged flat surface pH electrode with an auto ranging highly accurate conductivity cell to precisely measure conductivity, TDS, salinity, pH and temperature. It delivers seven selectable units of measure: pH, µS, mS, ppm, ppt, mg/L and g/L. It also provides automatic temperature compensation, adjustable conductivity to TDS ratio (0.4 to 1.0) and a 0.5 salinity ratio. The ...
Precision source for calibrating process devices. Features: Test leads Alligator clips 100V-240V AC universal adapter with 4 plugs Six 1.5V AA batteries NIST Cert Hard carrying case
Source and measure 8 thermocouple type devices (J, K, T, E, C, R, S and N) with one meter that provides precision output displayed as °C/°F or mV. Complete with: Thermocouple calibration cable with sub miniature connectors Standard calibration cable with sub miniature connectors 100V-240V AC universal adapter with 4 plugs 6 x 1.5V AA batteries Hard carrying case