Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clamp Meters

Clamp meters are versatile electrical power tester tools used to measure current flow in electrical circuits without disconnecting the load. Clamp-on meters offer accurate and convenient readings that enable professionals to troubleshoot circuits, assess energy consumption, and ensure electrical safety in various industrial and residential settings.
54 Results
Clamp Meters

Clamp Meters

CompareImageBrandAC VoltageDC VoltageTemperature RangeTypeModel #Price
Fluke 771 Milliamp Process Clamp Meter
Fluke Electronics
0.01mA-100mA
0.01mA-100mA
14 to 122 °F
Milliamp Process Clamp
WBM1470365$1,345.00
Fluke 325 40/400A AC/DC, 600V AC/DC TRMS Clamp Meter W/Frequency, Temp, & Capacitance Measurements
Fluke Electronics
0.01V-600V
0.1V-600V
14 to 122 °F
AC/DC True-RMS Clamp
Ships Same Day
WBM1502126
$485.95
Fluke 323 400A AC, 600V AC/DC True-RMS Clamp Meter, CAT IV 300V/CAT III 600 V safety Rating
Fluke Electronics
0V-600V
0.1V-600V
14 to 122 °F
AC/DC True-RMS Clamp
Ships Same Day
WBM1502124
$219.95
Milwaukee® 2235-20, 400 Amp Clamp Meter
Milwaukee
-
-
-
True-RMS Clamp
Ships Same Day
WBB455676
$109.95
Fluke 381 Remote Display True-rms AC/DC Clamp Meter with iFlex
Fluke Electronics
-
-
50 to 122 °F
AC/DC True-RMS Clamp
Ships Same Day
WBM1470369
$1,039.00
Fluke i410-KIT AC/DC Current Clamp & Carry Case Kit, 400A AC/DC rms, Zippered Vinyl Carry Case
Fluke Electronics
0V-100V
0A-400A
14 to 122 °F
AC/DC Clamp
WBM1502232$489.95
Klein Tools® Digital Clamp Meter, AC Auto-Ranging 400 Amp with Temp
Klein Tools
600 V
600 V
-40 to 1832 °F
Digital Clamp
WBB3792219$78.95
Klein Tools® AC/DC Auto-Ranging TRMS Clamp Meter, 600A
Klein Tools
1000V
1000V
32 to 122 °F
Pro Clamp Meter
WBB3792248$139.95
Fluke 772 Milliamp Process Clamp Meter, Measure 4 to 20 mA signals
Fluke Electronics
0V-600V
-
14 to 122 °F
Milliamp Process Clamp
WBM1501987$2,109.00
Klein Tools® Digital Clamp Meter AC Auto-Ranging with NCV, 400 Amp
Klein Tools
600V
600V
32 to 122 °F
Auto Ranging Clamp
WBB3792232$69.95
Showing 1-10 of 46 results
Mini Clamp Meter

Mini Clamp Meter

Clamp Meter Accessory

Clamp Meter Accessory

Digital Clamp

Digital Clamp