Vehicle Lifts
Brand
Length
Material
Width
Depth
Height
Type
Size
Capacity
Color
Price
Related Products
Fully adjustable saddle with maximum tilt for easier alignment. Adjustable corner brackets. Convenient side trays for small tools and parts. Safety overload bypass system to prevent hydraulic damage. 32" handle pivots 360° around pump. Rugged industrial-grade 4" casters Capacity: 4,400 Lbs. AFF has the only super heavy-duty transmission jack with a 4,400 lb. capacity. Built "forge-tough" to handle removal, transport and installation of transmissions, transfer cases or differentials on heavy-duty trucks, buses, agricultural and construction equipment. 1 Year Limited Warranty.
Two-stage chrome-plated rams maximize its high reach operated by a user-friendly foot pedal. 110-175 PSI required. Extra-wide base lowers center of gravity and promotes stability. Saddle Base 8-7/8" x 7-1/8"; Exp. Saddle Area Min: 11-1/2" x 11-1/2"; Exp. Saddle Area Max: 21" x 21". Unique handle release pedal provides safety in lowering the load. Rugged steel wheels and full swivel ball bearing casters. One year limited manufacturers warranty.
Pump handle rotates a full 360 degrees for use in any position. Flash-chromed ram inhibits rust from entering the hydraulic system. Features and Benefits: Universal mounting head with adjustable brackets, tilts front to back and side to side Height range: 6-1/2" to 29-1/2" Safety chains hold the load securely even while moving about the shop Wide wheel base with four swivel casters, and two handle grips make it easy to position under the vehicle Safety overload prevents use beyond its rated capacity
Features and Benefits Meets all 5 ASME PASE-2019 safety standards for service jacks. Reinforced Chassis, Caster Wings and Power Unit housing for true heavy duty lifting jobs Bypass Valves prevent overload and ram over-extension Enhanced release valve action for controlled lowering Front wheel configuration provides maximum load stability Large saddle diameter aides easier contact with vehicle lift point Multi-lingual Owner's Manual with training (operating) instructions Capacity: 20-ton Lifting range: 7-1/2" to 23.8" Reach: 110.4" Saddle: 6-1/2" dia., steel crown Frame height: 10.2" ...
AME International Hydraulic Transmission Jack 1.2 Ton - VLT12 is a pedal operated pump with built-in quick lift leaving both your hands free for working. This item is excellent for lifting heavy truck transmission and ideal for workshop puts due to the low minimum height and long stroke. Product Features: Precise adjustment for positioning of transmission Hand operated dead man's release for optimum safety whilst lowering Galvanised support saddle and base frame Built-in safety overload valve Sturdy swivel castors (2 lockable) for optimum stability and manoeuvrability