Features:
- Two heat settings for customized comfort
- 47° pivoting head for multi-directional airflow
- Automatic safety shut-off system with tipover protection
Weights & Dimensions
| Length | 11 in |
| Width | 8-11/16 in |
| Height | 13-11/16 in |
| Weight | 9 lbs |
| Cord Length | 6 ft |
| Coverage Area | 200 ft² |
Product Details
| Type | Whole Room Heater |
| Color | Black |
| Amperage | 12.5 A |
| Heat Settings | 2 |
| Wattage | 1500 W |
| Voltage | 120 V |
| Material | Metal |
| Plug Type | NEMA 5-15P |
| Manufacturers Part Number | EH1-0121-102 |
| BTU | 5118 BTU |
| Thermostat | Yes |
| Brand | Vornado |
| Frequency | 60 Hz |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | ETL |