Hunter XP 14' HVLS Ceiling Fan with 2' Downrod, 120V
Write a Review
|
Questions & Answers (0)
Product Description
Hunter XP Industrial Ceiling HVLS Fan - High Volume Low Speed - 14 Ft. Dia, 1 PH, 110V.
EASIEST INSTALLATION OF ANY HVLS FAN ON THE MARKET
Introducing the newest addition to Hunter's industrial fan line – the highly-efficient XP series, specifically designed for year-round HVAC cost savings and hassle-free installation. Engineered with a direct drive motor and industrial components, XP fans come with a standard 2' rigid mount and are powered by readily available 110v input. This quiet featherweight boasts variable speed control to provide fully adjustable airflow for maximum performance and efficiency, all at an unrivaled value.
Pre-assembled, patent-pending components and plug-n-play wiring – we make it fast and easy. Just when you thought it couldn't get much better, the #1 most trusted name in ceiling fans continues to provide you with the maintenance-free reliability that is synonymous with every Hunter fan.
SORRY, GEARBOX. WE'D RATHER HANG WITH DIRECT DRIVE.
We ditched the gearbox. Like a hot potato. OK, actually, it took a lot of research and development. But the result was our innovative direct-drive motor, the heart and soul of our industrial fans. Way, way lighter. Jaw-droppingly efficient. More powerful than any other industrial ceiling fans out there. And wicked affordable (think lower install, operation, and maintenance costs). So good luck to you, awkward gearbox fan. Maybe you can find work as a ship anchor or something.
SUCH AN EASY INSTALL IT MAKES YOUR HEAD SPIN.
Your coworkers can even go to lunch. Everything that we could pre-install for you, we did.
EVEN VAMPIRES AREN'T SURE THEY'LL OUTLIVE IT.
Since 1886, Hunter's been crafting ceiling fans that last a lifetime-and then some. Our industrial ceiling fans are no different. Fewer blades, fewer moving parts, less weight-and of course, superior in-house design and engineering-means your Hunter Industrial fans will likely outlast the building you put them in. Just saying.
EASIEST INSTALLATION OF ANY HVLS FAN ON THE MARKET
Introducing the newest addition to Hunter's industrial fan line – the highly-efficient XP series, specifically designed for year-round HVAC cost savings and hassle-free installation. Engineered with a direct drive motor and industrial components, XP fans come with a standard 2' rigid mount and are powered by readily available 110v input. This quiet featherweight boasts variable speed control to provide fully adjustable airflow for maximum performance and efficiency, all at an unrivaled value.
Pre-assembled, patent-pending components and plug-n-play wiring – we make it fast and easy. Just when you thought it couldn't get much better, the #1 most trusted name in ceiling fans continues to provide you with the maintenance-free reliability that is synonymous with every Hunter fan.
SORRY, GEARBOX. WE'D RATHER HANG WITH DIRECT DRIVE.
We ditched the gearbox. Like a hot potato. OK, actually, it took a lot of research and development. But the result was our innovative direct-drive motor, the heart and soul of our industrial fans. Way, way lighter. Jaw-droppingly efficient. More powerful than any other industrial ceiling fans out there. And wicked affordable (think lower install, operation, and maintenance costs). So good luck to you, awkward gearbox fan. Maybe you can find work as a ship anchor or something.
SUCH AN EASY INSTALL IT MAKES YOUR HEAD SPIN.
Your coworkers can even go to lunch. Everything that we could pre-install for you, we did.
EVEN VAMPIRES AREN'T SURE THEY'LL OUTLIVE IT.
Since 1886, Hunter's been crafting ceiling fans that last a lifetime-and then some. Our industrial ceiling fans are no different. Fewer blades, fewer moving parts, less weight-and of course, superior in-house design and engineering-means your Hunter Industrial fans will likely outlast the building you put them in. Just saying.
PRICE
$5,229.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 168 in |
| Height | 28 in |
| Weight | 169 lbs |
| Coverage Area | 4900 |
| Fan Diameter | 168 in |
| Downrod Length | 24 in |
Product Details
| Assembly Required | Unassembled |
| Number of Speeds | 10 |
| Number of Blades | 4 |
| Blade Color Family | Black |
| Motor Type | Direct Drive |
| Mounting Location | Ceiling |
| Wattage | 723 W |
| Reversible | Yes |
| Material | Aluminum |
| Phase | 1 |
| Blade Type | Aluminum |
| Manufacturers Part Number | X14-11P-IP-02 |
| Sound Level | 48 |
| Brand | Hunter Fan |
| RPM | 108 rpm |
| Type | Industrial, Commercial, Agricultural |
| CFM | 85466 CFM |
| Horsepower | 5/8 HP |
| Color | Black |
| Amperage | 6.2 A |
| Hertz | 60 Hz |
| Voltage | 110 V |
| Includes | 2' Downrod, Mounting Kit, #350 Controller |
Warranty
| Warranty | 2 (Lifetime on Airfoils) |
Compliance & Certifications
| Certifications | ETL, CSA Listed |