Ebac Industrial Desiccant Dehumidifier, 20 Amps, 7600 Watt, 220V, 364 Pints
Write a Review
|
Questions & Answers (0)
Product Description
Dehumidifiers are required wherever there is a need to lower the humidity level to prevent corrosion, mold growth and condensation or maintain a low humidity condition during manufacture, packaging or storing of hygroscopic products. 1 Year Limited Warranty on parts and 3 years on the sealed refrigeration system. Comes with 10 fan speed settings and depending on CFM measurements taken at the duct outlets to set desired moisture extraction unit can provide high extraction 364, deep drying 323 or high efficiency 286 pints per day.
PRICE
$15,189.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 28 in |
| Depth | 23 in |
| Height | 48 in |
| Weight | 198 lbs |
Product Details
| Pints/Day Dehumidification | 364 |
| Min Temperature | -4 °F |
| AHAM Rated Capacity @ 80°F/60% Rh | 364 pt |
| Number of Speeds | 10 |
| Max Temperature | 104 °F |
| Wattage | 7600 W |
| Material | Steel |
| Manufacturers Part Number | DD900 220V |
| Brand | Ebac |
| Type | Desiccant Dryer Dehumidifier |
| CFM | 147/530/883 CFM |
| Color | Red |
| Amperage | 20 A |
| Controls | On/Off |
| Hertz | 60 Hz |
| Voltage | 220 V |
| Watts High | 7600 W |
| Features | 10 Fan Speed Settings |
| Decibels | 67 |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CE |