Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Powerblanket

Model # :WBB1222428

MPN #: GHT2002J-FS

Powerblanket® Digital Temperature Controller With 110V Plug

Product Description
The GHT2002J is an adjustable, thermostatic controller. Use in conjunction with any Powerblanket products that uses 15-amp electrical plug for greater temperature control. Allows Powerblanket product temperatures to adjust from ambient up to the maximum temperature allowed by the product. Made in the USA. 1 Year Limited Warranty.

GHT2002J Digital Thermostatic Controller Includes:
  • Digital temperature controller
  • Heat probes for precise temperature measurements
  • 110 volt electric plug


PRICE
$199.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight3 lbs
Cord Length6 ft

Product Details

Assembly RequiredYes
TypeController
Voltage110 V
Plug TypeNEMA 5-15
Manufacturers Part NumberGHT2002J-FS
For Use WithPowerblanket heaters under 15 Amps
BrandPowerblanket

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL, CSA, CE