Page 120 - tmp
P. 120
TEARDROP PALLET RACK
Stud-and-keyhole connection gets tighter as the load increases to prevent accidental beam displacement, in addition to
excellent structural integrity and compatibility with other major brands. Interlock connection seats automatically into the
column, locking securely into place. No sliding parts, pins, or hardware. High strength 15 gauge Beams are notched for
roll-in Cross Bar. 13 gauge steel Welded Upright Frames are punched on 2” centers for easy beam adjustment. Long
lasting baked-on enamel finish. STARTER UNIT: Two upright frames and two pairs of beams. ADD-ON UNIT: One upright
frame and two pairs of beams. Easy assembly. Interchangeable with teardrop styles of Steel King, USP, Husky, Unarco,
and Speed Rack.
TO SELECT UPRIGHT FRAME:
1. Determine total WEIGHT of all pallets for each pair of upright frames.
2. Add the HEIGHT of all pallet loads, beam height, and allow 4” to 8” clearance between top of load and bottom of
beam above. Top beam should be a minimum of 6” less than the maximum height of your fork lift reach.
3. FRAME DEPTH is determined by length of pallet. Pallet should overhang frame by 3” front and back.
TO SELECT LOAD BEAM:
BEAM WIDTH is determined by adding a minimum of 10” to two pallet widths or 14” to three pallet widths. Additional
spacing may be required for pallets with excessive load overhang. Ensure that each pair of beams is capable of
supporting the weight of pallets per level.
H H
H STARTER UNIT ADD-ON UNIT
Two upright One upright FRAME GUARD.
IL, PA, SC frames and two frame and two
pairs of beams. pairs of beams. Protects rack from impact
damage. Height 24”.
Price Each
Model 1-9 10+
WELDED UPRIGHT FRAME (GREEN)
23,400 lb. Cap.* (3” x 1 5 /8”)
Price Each Price Each *UPRIGHT FRAME CAPACITIES
H” x D” Model 1-9 10+ Meets 2002 Rack Manufacturers
Institute Standards. Shelf spacing
U 96 x 36 SG347111 $111.00 $104.00 is measured from the floor to
WELDED UPRIGHT FRAME 96 x 42 SG347112 117.00 110.00 the top of the first beam or
120.00
128.00
96 x 48
SG347113
Cap. STARTER ADD-ON 120 x 36 SG347114 125.00 118.00 the maximum shelf spacing,
Beam Lbs. Price Each Price Each 120 x 42 SG347115 130.00 122.00 whichever is greater.
Column Size”
W” x D” Ht” Per Pair Model 1-9 10+ Model 1-9 10+ 120 x 48 SG347116 136.00 128.00 Maximum 3 x 1 5 /8 3 x 3
8’ HIGH 144 x 36 SG347117 152.00 143.00 Shelf 13 13
SG347118
146.00
156.00
144 x 42
1
96 x 36 3 /4 4165 SG347136 $421.00 $396.00 SG347172 $314.00 $296.00 Spacing Gauge Gauge
96 x 36 4 5340 SG347137 429.00 404.00 SG347173 417.00 394.00 144 x 48 SG347119 161.00 152.00
96 x 42 4 5340 SG347139 442.00 416.00 SG347175 329.00 310.00 192 x 42 SG347120 206.00 194.00 36 23400 38400
SG347121
253.00
240 x 42
238.00
96 x 48 4 5340 SG347141 466.00 439.00 SG347177 342.00 321.00 42 21900 34600
3
108 x 42 4 /4 6810 SG347143 498.00 468.00 SG347179 382.00 359.00 38,400 lb. Cap.* (3” x 3”) 48 19300 30600
108 x 48 4 /4 6125 SG347144 520.00 489.00 SG347180 396.00 372.00 144 x 42 SG347122 186.00 174.00 54 16700 26400
3
120 x 42 5 5575 SG347146 521.00 490.00 SG347182 409.00 385.00 192 x 42 SG347123 244.00 229.00 60 15000 23100
120 x 48 5 5575 SG347147 546.00 513.00 SG347183 422.00 397.00 216 x 42 SG347124 272.00 256.00 66 13400 20900
10’ HIGH 240 x 42 SG347125 306.00 288.00 72 11700 18700
16500
10300
78
393.00
370.00
300 x 42
SG347126
96 x 36 4 5340 SG347149 459.00 432.00 SG347184 336.00 316.00 84 9100 14700
1
96 x 42 3 /4 4165 SG347150 463.00 435.00 SG347186 334.00 314.00 *Based on 36” beam shelf spacing. 90 8000 13100
96 x 42 4 5340 SG347151 471.00 442.00 SG347187 343.00 322.00 BEAMS (ORANGE) 96 7100 11800
96 x 48 4 5340 SG347153 482.00 454.00 SG347189 351.00 330.00 Cap. 2 3 /4” Wide Step Beams
3
108 x 36 4 /4 6125 SG347154 513.00 482.00 SG347190 393.00 370.00 Clear Lbs./ Beam Beam Price/Pair
3
108 x 42 4 /4 6125 SG347155 525.00 494.00 SG347191 398.00 374.00 Span” Pair Ht.” Type Model 1-9 10+
120 x 36 5 5575 SG347157 539.00 506.00 SG347193 417.00 391.00 48 3 Unslotted SG347129 $57.00 $53.00
120 x 42 5 5575 SG347158 550.00 517.00 SG347194 425.00 399.00 96 5620 2 /4
21
4165 3 /32 Unslotted SG347130 99.00 94.00
120 x 48 5 5575 SG347159 563.00 529.00 SG347195 431.00 405.00 96 4165 3 /32 Slotted SG347102 107.00 100.00
21
12’ HIGH 96 5340 4 Slotted SG347103 112.00 105.00 RIGID ROW SPACER. Used to
96 x 48 3 /4 4165 SG347164 523.00 491.00 SG347200 365.00 343.00 96 5340 4 Unslotted SG347131 104.00 98.00 connect and space rack back-to-back
1
96 x 48 4 5340 SG347165 532.00 500.00 SG347201 373.00 351.00 96 5930 5 Unslotted SG347275 113.00 106.00 for added stability.
3
108 x 42 4 /4 6125 SG347167 574.00 540.00 SG347203 424.00 398.00 96 6810 5 Unslotted SG347276 120.00 113.00 Price Each
108 x 48 4 /4 6125 SG347168 585.00 550.00 SG347204 429.00 404.00 96 6810 5 Slotted SG347105 127.00 119.00 Depth” Model 1-2 3+
3
120 x 42 5 5575 SG347170 600.00 564.00 SG347206 448.00 421.00 108 3360 3 /32 Slotted SG347106 118.00 111.00 8 SG347127 $11.00 $10.00
21
120 x 48 5 5575 SG347171 611.00 574.00 SG347207 454.00 426.00 108 4390 4 Unslotted SG347277 117.00 110.00 12 SG347128 13.00 12.00
1
108 5350 4 /2 Unslotted SG347278 123.00 117.00 WALL
1”
ROLL-IN HEAVY DUTY 108 6125 5 Unslotted SG347279 132.00 123.00 BRACKET.
DOUBLE 1 5 /8” 108 6125 5 1 Slotted SG347108 138.00 130.00 Connects
FLANGE 120 4585 4 /2 Unslotted SG347280 135.00 127.00 rack unit
120 5575 5 Unslotted SG347281 146.00 137.00 to wall for
120 5575 5 Slotted SG347109 152.00 143.00 maximum
15
120 7335 5 /16 Unslotted SG347282 167.00 157.00 stability.
BEAM Ht.”
15
144 5620 5 /16 Unslotted SG347283 192.00 181.00 Price Each
15
CROSS BAR. Helps prevent undersized pallets from falling One pair 144 5620 5 /16 Slotted SG347110 201.00 189.00 L” Model 1-9 10+
9
through. Price Each required per 144 6370 9 /16 Unslotted SG347284 206.00 194.00 6 SG347208 $7.00 $7.00
level.
Description Depth” Capacity Lbs. Model 1-9 10+ STEEL WIRE 12 SG347209 10.00 9.00
Double Flange 36 2010 SG347132 $14.00 $13.00 MESH DECKING Epoxy Finish.
Double Flange 42 1690 SG347133 15.00 15.00 Length Depth
Double Flange 48 1450 SG347134 17.00 16.00 Left/ Front/ Between Price Each
Roll-in 36 1350 SG796356 9.00 9.00 Right” Back’’ Cap. Step’’ Model 1-12 13+
Roll-in 42 1130 SG796357 10.00 10.00 1
Roll-in 48 970 SG796358 11.00 11.00 46 42 2500 38 /2 SG607405 $30.00 $28.00
1
52 42 2700 38 /2 SG607406 34.00 32.00
58 42 2750 38 /2 SG607407 36.00 34.00
1
120

