Page 121 - tmp
P. 121
TEARDROP PALLET RACK
ADD-ON UNIT Increase Storage Space and Inventory Access
STARTER UNIT Includes one Assembles easily in minutes without tools. Constructed of high strength steel. Provides
upright frame
Includes two and two pair maximum space efficiency. Quality polyurethane corrosion resistant finish - green uprights,
upright beams. orange beams. Galvanized welded wire decking.
frames and two Interchangeable with Teardrop styles of the following manufacturers: Interlake (original
pair beams. and new styles), Steel King, Invincible , USP, Speed Rack, Unarco.
®
CHOOSE WITHOUT DECK OR
WITH GALVANIZED HOW TO SELECT PALLET RACK:
WIRE DECK A. Height: Measure all verticals including height of pallet, pallet-load, beam, and add
an extra 4” to 8” clearance between top of load and bottom of beam above. Top beam
PALLET RACK should be a minimum of 6” less than the lifting height of your forklift.
CONSTRUCTION B. Depth: Measure depth of pallet. Pallet should overhang frame by 3” front and back.
(eg.: 48” deep pallet, use 42” deep frame.)
FEATURES C. Width: Measure width of pallet. Add a minimum of 3” clearance pallet to frame and
REG. 5120
1. Tear drop, snap-in locking slots 4” between pallets to determine correct beam length. Each pair of beams must support
ensure a secure and stable unit. weight of pallets per level.
2. One piece box-formed reinforced D. Frame Capacity: Add total weight of all pallets for each bay (exclude pallets on
upright frame, punched 2” on centers floor.) This is your desired frame capacity.
for maximum adjustability. E. A common frame should be used between each section.
3. 3 /4” x 4 /4” x 12 ga. base plate
1
1
anchors upright to floor and
distributes weight evenly. CROSS BAR
4. Positive six-way locking action; right
to left; front to back; up/down.
5. Lock automatically snaps into place WRAP
and secures beam; is visible for easy AROUND Supports decking and undersized
P checking and fast adjustment. FRAME pallets. Galvanized.
6. Welded braces provide maximum GUARD-12” Ht.
96” rigidity and stability. Frame Cap.
7. Step down beam design accommodates Depth” Lbs. Model Price
cross bars and decking. 6 996 SG835135
Price Each (per pair) $10.00
P P Model 1-9 10+ 8 830 SG835136 11.00
48”
39” PALLET 12 711 SG835137 13.00
DEPTH SG835138 $37.00 $35.00
BEAMS (ORANGE) RIGID ROW
4" 36” FRAME SPACER
DEPTH Clear Cap. Beam Price
Example (diagram shown): Two frames, Model SG835100, 3 /4” Span” Lbs./Pr. Ht.” Model (per
36”D x 96”H. Two pair beams, Model SG835126, 5,373 lb. pair)
capacity/pair. 48 7383 3 SG835149 $57.00 For uniform spacing between racks
and pallets. Galvanized.
1
1 /2” 96 4044 3 /2 SG835139 90.00
1
Beam Cap. STARTER ADD-ON 96 5047 3 /10 SG835151 94.00 Depth” Model Price
9
3
W” x D” Ht.” Pair Model Price Model Price 96 6111 4 /10 SG835124 98.00 6 SG835131 $9.00
8
9.00
3
8’ HIGH WITHOUT DECK BEAM Ht.” 108 5000 4 /10 SG835126 106.00 12 SG835130 10.00
SG835133
96 x 36 5 6054 SG184121 $382.00 SG184157 $287.00 108 8873 5 /2 SG835127 130.00
1
3
96 x 42 5 6054 SG184123 387.00 SG184159 289.00 120 4062 4 /10 SG835128 117.00
3
96 x 48 5 6054 SG184125 394.00 SG184161 293.00 144 3000 4 /10 SG835152 135.00 RIGID WALL
120 x 42 5 4412 SG184129 425.00 SG184165 326.00 144 5569 5 /2 SG835153 166.00 BRACKET
1
120 x 48 5 4412 SG184131 428.00 SG184167 328.00 144 7820 6 SG835146 198.00
10’ HIGH WITHOUT DECK UPRIGHT FRAME (GREEN)
96 x 42 5 6054 SG184135 445.00 SG184171 319.00
96 x 48 5 6054 SG184137 452.00 SG184173 322.00 Frame 3” x 1 /8” Column 3” x 3” Column
5
108 x 42 5 5373 SG184120 463.00 SG184128 336.00 H” x D” Model Price Model Price Increases stability by connecting
120 x 42 5 4412 SG184141 480.00 SG184177 355.00 rack to wall. Galvanized.
120 x 48 5 4412 SG184143 488.00 SG184179 357.00 96 x 36 SG835100 $98.00 --- --- L” Model Price
96 x 42
SG835101
100.00
---
---
12’ HIGH WITHOUT DECK 96 x 48 SG835102 104.00 --- --- 6 SG835134 $9.00
96 x 36 5 6054 SG184145 470.00 SG184181 330.00 8 SG835147 10.00
96 x 42 4 1 /2 5010 SG184130 468.00 SG184132 327.00 120 x 42 SG835104 130.00 --- --- 12 SG835148 12.00
96 x 42 5 6054 SG184147 475.00 SG184183 334.00 120 x 48 SG835105 134.00 --- ---
96 x 48 4 1 /2 5010 SG184140 475.00 SG184142 330.00 144 x 36 SG835106 143.00 --- ---
108 x 42 5 5373 SG184144 493.00 SG184152 351.00 144 x 42 SG835107 146.00 SG835119 $159.00
120 x 42 5 4412 SG184153 511.00 SG184189 370.00 144 x 48 SG835108 149.00 --- ---
8’ HIGH WITH GALVANIZED WIRE DECK 192 x 42 SG835110 189.00 SG835122 206.00
96 x 36 5 6054 SG251015 508.00 SG251042 411.00 240 x 42 --- --- SG835141 251.00
96 x 42 5 6054 SG251017 527.00 SG251044 432.00
96 x 48 5 6054 SG251019 548.00 SG251046 447.00
120 x 42 5 4412 SG251022 598.00 SG251049 501.00 UPRIGHT FRAME CAPACITIES WIRE MESH DECKING
120 x 48 5 4412 SG251023 626.00 SG251050 525.00 Maximum Column Size”
10’ HIGH WITH GALVANIZED WIRE DECK Shelf Spacing” 3 x 1 5 /8 3 x 3 Galvanized Steel
96 x 42 5 6054 SG251026 584.00 SG251053 457.00 36 19,400 28,800 Meets 2002 Rack Cap./ Price Each
96 x 48 5 6054 SG251028 609.00 SG251055 478.00
108 x 42 5 5373 SG251069 612.00 SG251073 485.00 42 17,400 22,600 Manufactures Institute W” x D” Deck Model 1-12 13+
48
15,900 21,200
Standards. Shelf
120 x 42 5 4412 SG251031 656.00 SG251058 529.00 54 14,600 19,700 46 x 36 3250 SG795791 $34.00 $31.00
120 x 48 5 4412 SG251032 685.00 SG251059 555.00 60 13,200 18,100 spacing is measured 52 x 36 3250 SG795792 36.00 34.00
from the floor to the
12’ HIGH WITH GALVANIZED WIRE DECK 66 11,800 16,500 top of the first beam 58 x 36 3900 SG795793 42.00 40.00
96 x 36 5 6054 SG251033 587.00 SG251060 454.00 72 10,400 14,800 or the maximum shelf 46 x 42 2610 SG795794 38.00 36.00
96 x 42 4 1 /2 5010 SG251070 610.00 SG251074 465.00 78 9,100 13,200 spacing (whichever is 52 x 42 2610 SG795795 41.00 38.00
96 x 42 5 6054 SG251035 613.00 SG251062 472.00 84 8,000 11,700 greater). 58 x 42 3150 SG795796 46.00 44.00
96 x 48 4 1 /2 5010 SG251071 632.00 SG251075 487.00 90 7,100 10,400 46 x 48 2100 SG795797 42.00 40.00
108 x 42 5 5373 SG251072 641.00 SG251076 500.00 96 6,300 9,400 52 x 48 2100 SG795798 45.00 43.00
120 x 42 5 4412 SG251040 686.00 SG251067 543.00 58 x 48 2630 SG795799 52.00 49.00
121