Page 122 - tmp
P. 122
1 /4” STEEL WIRE MESH DECKING
3
“B”
Strong, 2 1 /2” x 4” welded wire features three 13-gauge channel
supports. Permits light, air and sprinkler penetration; and minimizes dust
accumulation. Simply drop into place over beams. Use with beams that
5
1
1 1 /2” or 1 5 /8”STEP have 1 /2” or 1 /8” step. Oven baked gray enamel finish.
2”
A
B
“A” Cap. Length Depth Between Price Each
SIDE VIEW
Lbs. Left/Right” Front/Back” Step” Model 1-12 13+
2700 46 36 32 1 /2 SG798651 $27.00 $26.00
TO ORDER: 2750 52 36 32 1 /2 SG798652 31.00 31.00
Measure beam length between uprights (left-to-right) 2800 58 36 32 1 /2 SG798653 33.00 33.00
Measure beam depth overall (front-to-back) 2500 46 42 38 1 /2 SG798654 31.00 31.00
Measure depth between beam steps (front-to-back) 2700 52 42 38 1 /2 SG798655 35.00 35.00
37.00
Beam Length” Use Beam Length” Use 2750 58 42 38 1 /2 SG798656 37.00 36.00
48
2500
46
SG798657 36.00
44 1 /2
96 Two 46” 120 Two 58” 2500 52 48 44 1 /2 SG798658 41.00 40.00
108 Two 52” 144 Three 46” 2500 58 48 44 1 /2 SG798659 43.00 42.00
VERTICAL GRAVITY FLOW CARTON RACK
SHEET RACK
Choice of Floor
or Mobile
Stores sheet materials. Includes 3 pairs of 1 3 /16” dia. steel pipe uprights at
12”, 26”, and 36” heights steel framed wooden deck with lacquer finish.
1 1 /2”H x 1 /2” thick angle iron frame has rounded safety edges. Provisions
included for floor anchoring. Blue enamel finish. Frame sockets permit 3 1 /2”
upright adjustments (24”W has 7 sockets; 30”W has 9 sockets). Mobile Rack
has 6” mold-on rubber wheels and 2,000 lb. capacity.
FLOOR RACK MOBILE RACK ROLLER
Model Price L”x W” Model Price TRACKS
SG652208 $252.00 48 x 24 SG652214 $301.00
SG652213 366.00 60 x 30 SG652215 434.00
SAFETY U-RACK W” x D” x H” Gravity Model 1-2 Price Each 3+
Levels
SINGLE DEPTH UNIT
Provides first-in-first-out rotation. 96 x 36 x 84 3 SG184054 $620.00 $602.00
Roller tracks have U-shaped 96 x 36 x 84 4 SG184055 791.00 768.00
galvanized steel channel sides with 96 x 36 x 84 5 SG184056 962.00 933.00
plastic wheels that support 50 lbs./ 96 x 48 x 84 3 SG184057 628.00 610.00
ft. Guide rails and beams adjust 96 x 48 x 84 4 SG184058 799.00 776.00
to accommodate carton sizes. Each 96 x 48 x 84 5 SG184059 968.00 939.00
level includes 4 pairs of roller tracks,
5 guide rails and 1 cross support. DOUBLE DEPTH UNIT: Bolted front to back
5 /8” thick particle board top shelf 96 x 72 x 84 3 SG235391 $1456.00 $1414.00
supports 1000 lbs. of storage. Levels 96 x 72 x 84 4 SG235392 1867.00 1812.00
adjust on 1 1 /2” centers. Gray baked 96 x 72 x 84 5 SG235393 2271.00 2203.00
enamel finish. Easy assembly. 96 x 96 x 84 3 SG235397 1614.00 1566.00
96 x 96 x 84 4 SG235398 2072.00 2010.00
96 x 96 x 84 5 SG235399 2536.00 2460.00
10,000 lb. ADDITIONAL LEVELS Include supports, ADDITIONAL
capacity per pair rolltracks and guide rails Price Each ROLLERTRACKS
Price Pair
W” x D Model 1-2 3+ D” Model 1-2 3+
Ideal for storing bars, channels, angles, STEEL PIN LOCKS 96 x 36 SG653275 $178.00 $173.00 36 SG184199 $27.00 $27.00
181.00 176.00 48 SG184200 31.00 31.00
SG653276
96 x 48
pipes, etc. Stacks up to 4 high. Safety RACKS TOGETHER 96 x 72 SG653277 419.00 408.00 72 SG235821 67.00 66.00
pins lock stacked racks together to help 96 x 96 SG653279 455.00 442.00 96 SG235823 74.00 73.00
protect employees from injury. Heavy duty Price Each
welded steel construction. 25 1 /4” wide top Model 1-6 7+
1
x 20” high x 4 /4” wide bottom channel. SG952201 $71.00 $69.00 DOUBLE DEPTH
122